ELECOM LED Ring Light Selfie Light 3 Changeable Color Modes 10 Levels Adjustable Brightness USB-A Charging with Mini Tripod Live Streaming

Sebelum PPN:
Rp729.900
Spesifikasi
Brightness (Lm)Approximately 95 to 1100 (theoretical value)
Cable Length (m)Approximately 1.5 (excluding remote control)
ColorBlack
Color Rendering Index (Ra)93~96
Color Temperature (K)2800~6700
Connector Shape[Power input side] USB-A male (cable integrated)
Dimmability10-step adjustment (daylight color, light bulb color, daylight white)
Included AccessoriesInstruction manual, mini tripod
InstallationTripod hole (1/4 inch)
Life of Light SourceLighting time: 40,000 hours (design) *Product life is not guaranteed
Light Emission MethodWide area emission (lighting)
Mass (g)Approximately 512 (including tripods and others)
Number of LED (pieces)(LED)48+48
Operating Temperature Range (°C)0~40
Outer Dimensions, Width W x Depth D x Height H (mm)[Overall (tripod open)] Approx. 260 x 170 x 430, [Overall (tripod closed)] Approx. 260 x 43 x 472, [Ring light] Approx. 260 x 19 x 266
Rated Input Current (A)2
Rated Input Voltage (V)5
Rated Power Input10W
Suitable ModelsEquipment with a width of about 55 mm to 85 mm, a thickness of about 12 mm or less, and a weight of about 280 g or less
Total Luminous Flux (Lm)Approximately 35 to 300 *Total luminous flux value measured by an integrating sphere

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a stand-type ring light that is ideal for video distribution, online meetings, online learning, online interviews, etc. You can switch between three colors: light bulb color, daylight color, and daylight white, and with a ball joint that allows you to fine-tune the light angle. The diameter of the ring is 26 cm, which can be used firmly.

Ulasan Produk

Tidak ada ulasan