Epson Printer Inkjet All-in-One A3 compatible color/4-color pigment/color 22PPM, Monochrome 32PPM/wired and wireless LAN/Wi-Fi Direct/2-drawer cassette/4.3-inch touch panel PX-M6011F 1pc

#Nomor SKU S051907549
Wishlist
Rp10.999.900
Persediaan

Spesifikasi Produk

Model Number PX-M6011F
Unit 1pc
Printing Method Inkjet
Suitable Paper Size A6, A5, A4, A3, B6, B5, B4, Postcard, L size, KG size, HD size, 2L size, 6-cut, 4-cut, Long size 3, Long size 4, Western size 1, Western size 2, Western size 3, Western size 4, Square size 2, Square size 20
Number of Colors 4 colors
Product Type MFP
Eco Mark Certification Number 20 155 020
M Code 62724508
Berat (Kg) 29.0
Tanggal Produk Terdaftar 19 December 2025
Terakhir Diperbaharui 12 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact, space-saving A3 color multifunction printer with high basic performance.
High-speed printing, achieving approximately 12 ipm per page in color and approximately 25 ipm in monochrome.
Equipped with smudge-resistant pigment ink in all colors, it can be used for a wide range of purposes, such as business documents and direct mail submitted to customers.
Compact in size, it features automatic double-sided printing up to A3 size.
This reduces paper costs and contributes to reducing printing costs.
The upper and lower two-tier cassettes and rear MP tray can hold 550 sheets, reducing the hassle of changing paper during work.
Equipped with an ADF (automatic document feeder), it makes work smoother.
Printing is possible up to A3, and scanning and faxing are possible up to A3.
Supports automatic double-sided printing (up to A3) and wired/wireless LAN.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait