Epson Printer Inkjet All-in-One A3 compatible Color, Monochrome 32PPM wired and wireless (Print dan Fotokopi)
Spesifikasi
| Eco Mark Certification Number | 20 155 020 |
|---|---|
| Number of Colors | 4 colors |
| Printing Method | Inkjet |
| Product Type | MFP |
| Suitable Paper Size | A6, A5, A4, A3, B6, B5, B4, Postcard, L size, KG size, HD size, 2L size, 6-cut, 4-cut, Long size 3, Long size 4, Western size 1, Western size 2, Western size 3, Western size 4, Square size 2, Square size 20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A compact, space-saving A3 color multifunction printer with high basic performance.
High-speed printing, achieving approximately 12 ipm per page in color and approximately 25 ipm in monochrome.
Equipped with smudge-resistant pigment ink in all colors, it can be used for a wide range of purposes, such as business documents and direct mail submitted to customers.
Compact in size, it features automatic double-sided printing up to A3 size.
This reduces paper costs and contributes to reducing printing costs.
The upper and lower two-tier cassettes and rear MP tray can hold 550 sheets, reducing the hassle of changing paper during work.
Equipped with an ADF (automatic document feeder), it makes work smoother.
Printing is possible up to A3, and scanning and faxing are possible up to A3.
Supports automatic double-sided printing (up to A3) and wired/wireless LAN.
High-speed printing, achieving approximately 12 ipm per page in color and approximately 25 ipm in monochrome.
Equipped with smudge-resistant pigment ink in all colors, it can be used for a wide range of purposes, such as business documents and direct mail submitted to customers.
Compact in size, it features automatic double-sided printing up to A3 size.
This reduces paper costs and contributes to reducing printing costs.
The upper and lower two-tier cassettes and rear MP tray can hold 550 sheets, reducing the hassle of changing paper during work.
Equipped with an ADF (automatic document feeder), it makes work smoother.
Printing is possible up to A3, and scanning and faxing are possible up to A3.
Supports automatic double-sided printing (up to A3) and wired/wireless LAN.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/igP113399664-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
