Fivalco Wafer Butterfly Valve F1116 DI Body, EPDM Seat, JIS 10K, PN 16, Lever, Disc. 304 2inch 1pc

Rp359.900
Persediaan

Spesifikasi Produk

Model Number F1116
Unit 1pc
Size (inch) 2
Body Design Wafer
Working Pressure (Bar) 16
Working Temperature (°C) -20 to 110
Suitable Media Water
Operator Lever
Connection JIS B2239 10K / 16K
Optional Accessories Chain Wheel, Limit Switch
Dimension H (mm) 68.6
Dimension H1 (mm) 141.2
Dimension H2 (mm) 15
Dimension L (mm) 42
Dimension L1 (mm) 46.1
Body Material Ductile Iron
Seat Material EPDM
Disc Material Stainless Steel 304
Stem Material Stainless Steel 316
Shell Test Pressure (x1.5) (bar) 24
Seat Test Pressure (x1.1) (bar) 17.6
Valve Coefficient (Cv) 135
Berat (Kg) 8.0
Tanggal Produk Terdaftar 16 December 2025
Terakhir Diperbaharui 17 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Higher strength for disc with pinned single shaft ensure optimal alignment
- Centrally mounted disc and hydrodynamic design minimize pressure loss
- Can be installed at horizontal or vertical pipe line
- Phenolic backed rubber seat is non-collapsible, stretch resistant and easily replaceable
- Excellent flow characteristic with flow in either direction
- Precision machining of disc for low operating torque
- Design conforms to BS EN 593 / BS 5155 / MSS SP-67 / API 609
- Applicable for Building Services, Air-Conditioning, Fire Protection, Cold Water Plumbing, Hot Water System, Water Supply Works, Water Treatment Plant, General Industries

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait