OPPLE LED Slim Panel EcoMax Power IV 40W 6500K IP44 with Clip Daylight 595x595mm 1set

#Nomor SKU S051817541
Wishlist
Rp819.900
Persediaan

Spesifikasi Produk

Unit 1set
Power (W) 40
Lumen (lm) 4000
CCT (K) 6500K
Ingress Protection (IP) Rating IP44 Only Front
Power Factor 0.95
Luminous Efficacy (lm/W) 100
Life Time (hour) 30
CRI >80
Housing Colour White
Dimmable No
Beam Angle (°) 120
Impact Protection (IK) IK02
Frequency (Hz) 50/60
Voltage (V) 220-240 AC
Material Aluminum Housing, PMMA Optical
Operating Temperature (°C) -10 to 45
Storage Environment (°C) -25 to 50
Berat (Kg) 2.3
Tanggal Produk Terdaftar 15 December 2025
Terakhir Diperbaharui 25 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LEDSPanelRc-SL Sq595-40W-6500-WH IV IP44 c/w LEDSPANEL Clip 595

Benefits
- Sleek and thin panel can be perfectly merged with ceiling once installed
- Build a confortable lighting environment of easier maintenance and more energy-saving
- Di_x001C_erent product sizes for di_x001C_erent application,fitted with various accessories
Feature
- As thin as 9mm
- Long lifespan conbined with high flux and e_x001E_cacy
- Multiple sizes and installation possibilities
- IP44 protection rating
Use
Library, Shoping Mall, Office, Hospital, Conference Room, School
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait