Zebra SARASA CLIP Pen 0.5 Milk Color JJ15-MKBG 1pc
Rp13.900
Persediaan
Spesifikasi Produk
| Model Number | JJ15-MKBG |
|---|---|
| Unit | 1pc |
| Overall Length (mm) | 141 |
| Mass (g) | 10.9 |
| Series | Sarasa |
| Ink Color | Milk blue green |
| Tip ball diameter (mm) | 0.5 |
| Ink | Aqueous pigment |
| Jumlah | 1 piece |
| Product Type | Body |
| Eco Mark Certification Number | 15 112 026 |
| Repeated and Refillable | Correspondence |
| M Code | 24753199 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 14 December 2025 |
| Terakhir Diperbaharui | 16 December 2025 |
Informasi Produk
Description
As it is a gel ink, it has a smooth and smooth writing taste.
Because it is a water-based pigment with excellent water resistance, you can enjoy vivid colors and abundant colors without bleeding.
With a ball diameter of 0.3 to 1.0 mm and a total of 46 ink colors, it can be used for various purposes such as notebooks, notebooks, memos, address writing, and illustration drawing.
By adopting a movable binder clip, it can be inserted into a thick board, etc. to reduce clip breakage.
Using recycled materials for shafts, etc., it has acquired the Eco Mark and complies with the Green Purchasing Law.
Because it is a water-based pigment with excellent water resistance, you can enjoy vivid colors and abundant colors without bleeding.
With a ball diameter of 0.3 to 1.0 mm and a total of 46 ink colors, it can be used for various purposes such as notebooks, notebooks, memos, address writing, and illustration drawing.
By adopting a movable binder clip, it can be inserted into a thick board, etc. to reduce clip breakage.
Using recycled materials for shafts, etc., it has acquired the Eco Mark and complies with the Green Purchasing Law.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan