Zebra Gel Ink Pen SARASA CLIP 0.5 Milk Color (Pulpen G2 / Pulpen Gel)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp17.900 - Rp18.900
Spesifikasi
Eco Mark Certification Number15 112 026
InkAqueous pigment
Mass (g)10.9
Overall Length (mm)141
Product TypeBody
Quantity1 piece
SeriesSarasa
Tip ball diameter (mm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
As it is a gel ink, it has a smooth and smooth writing taste.
Because it is a water-based pigment with excellent water resistance, you can enjoy vivid colors and abundant colors without bleeding.
With a ball diameter of 0.3 to 1.0 mm and a total of 46 ink colors, it can be used for various purposes such as notebooks, notebooks, memos, address writing, and illustration drawing.
By adopting a movable binder clip, it can be inserted into a thick board, etc. to reduce clip breakage.
Using recycled materials for shafts, etc., it has acquired the Eco Mark and complies with the Green Purchasing Law.

Ulasan Produk

Tidak ada ulasan