Lion Office Products Punch BP-20 1pc

#Nomor SKU S051797522
Wishlist
Rp149.900
Persediaan

Spesifikasi Produk

Model Number BP-20
Unit 1pc
Color Blue (B)
Mass (g) 344
Length (mm) Punch: 9
Dimensions, Width W x Depth D x Height H (mm) 110x100x95
Number of Holes 2 holes
Drilling Capacity (sheets) Maximum 20 (PPC paper)
Hole spacing (mm) 80
Repeated and Refillable Correspondence
M Code 57522510
Berat (Kg) 0.3
Tanggal Produk Terdaftar 14 December 2025
Terakhir Diperbaharui 16 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A basic punch that emphasizes basic functions. Bright colors go well with the white desk. The handle lock makes it more compact. It is convenient when storing it in a desk drawer because it won't get caught. In addition, the waste catcher cap opens from the front, making it difficult for punch waste to scatter when discarding.
*Do not use for PP, vinyl chloride, resin-coated paper, non-paper materials, or stickers. Also, depending on the paper thickness and quality, perforation may not be possible.
Feature
Specification
With center indexing gauge (A3E to A6S), button type handle lock, compatible with A4 paper 4 holes (888 display)

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan