Lion Office Products Paper Hole Punch (Perforator / Pembolong)

Sebelum PPN:
Rp169.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)110x100x95
Drilling Capacity (sheets)Maximum 20 (PPC paper)
Hole spacing (mm)80
Length (mm)Punch: 9
Mass (g)344
Number of Holes2 holes
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A basic punch that emphasizes basic functions. Bright colors go well with the white desk. The handle lock makes it more compact. It is convenient when storing it in a desk drawer because it won't get caught. In addition, the waste catcher cap opens from the front, making it difficult for punch waste to scatter when discarding.
*Do not use for PP, vinyl chloride, resin-coated paper, non-paper materials, or stickers. Also, depending on the paper thickness and quality, perforation may not be possible.
Feature
Specification
With center indexing gauge (A3E to A6S), button type handle lock, compatible with A4 paper 4 holes (888 display)

Ulasan Produk

Tidak ada ulasan