HP (Hewlett-Packard Japan) Printer LaserJet Color Managed MFP E47528f 3QA75A#ABJ 1pc

Rp18.999.900
Persediaan

Spesifikasi Produk

Model Number 3QA75A#ABJ
Unit 1pc
Mass (kg) 23.2
Power Consumption (W) 581 or less (printing), 21.9 (standby), 1.0 (sleep), 0.08 (power off/manual on), 0.08 (power off)
Function Print, copy, scan, fax
Paper Types: Plain paper, Bond paper, Brochure paper, Color paper, Glossy paper, Letterhead paper, Photo paper, Preprinted paper, Perforated paper, Recycled paper, Rough paper, Postcards, Labels, Envelopes
Resolution HP ImageREt 3600
Printing speed Monochrome: A4 approx. 27 pages/min, A4 (double-sided) approx. 24 pages/min Color: A4 approx. 27 pages/min, A4 (double-sided) approx. 24 pages/min
Internal Memory Standard: 2GB, Maximum: 2GB
Main Unit Outer Dimensions, Width W x Depth D x Height H (mm) 415.4x472x399.8
Font 105 TrueType scalable fonts, 92 HPPostScript Level 3 emulation scalable fonts (including the euro symbol), 1 Unicode font (AndaleMonoWorldType), and 2 Windows Vista 8 fonts (Calibri, Cambria).
Command PCL6, PCL5c, HPPostscriptLevel3 emulation, PDF Print v1.7, AppleAirPrint
Durability 5 years or 450,000 pages
Feeding Method Tray 1 (multipurpose tray): 50 sheets, Tray 2 (cassette): 250 sheets, Tray (cassette option): up to 550 sheets
Interface Gigabit Ethernet 10/100/1000T Network x 1, Hi-Speed USB 2.0 Device x 1, Hi-Speed USB 2.0 Host x 2, Fax x 1
Input Voltage 110~127VAC(±10%),50Hz/60Hz(±3%)
Product Type MFP
Control Panel 4.3-inch color capacitive touch control panel
M Code 62745404
Berat (Kg) 29.0
Tanggal Produk Terdaftar 14 December 2025
Terakhir Diperbaharui 07 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Copy Speed (A4): Monochrome: Approx. 27 pages per minute, Monochrome (Duplex): Approx. 24 pages per minute, Color: Approx. 27 pages per minute, Color (Duplex): Approx. 24 pages per minute. Maximum Copy Capacity: Up to 9,999 pages. Copy Resolution: Scanner Glass: Up to 600 x 600 dpi. Copy Reduction/Enlargement: 25-400%. Scan Type: Flatbed, Single-Pass Duplex ADF. Optical Resolution: Up to 600 dpi. Scan Size (Max/Min): Flatbed: Up to 216 x 356 mm, ADF: Up to 216 x 297 mm. Color Scan: Supported. Grayscale Depth: 256. Scan File Formats: JPG, MTIFF, PDF, PDF/A, TIFF, XPS. ADF Capacity: 50 sheets. Fax Transmission Time: Up to 33.6 Kbps. Fax Resolution (Monochrome, High-Quality Mode): Up to 300 x 300 dpi. Fax Auto Redial: Supported.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan