HP (Hewlett-Packard Japan) Printer LaserJet Color Managed MFP E47528f (Print dan Fotokopi)

Sebelum PPN:
Rp19.999.900
Spesifikasi
CommandPCL6, PCL5c, HPPostscriptLevel3 emulation, PDF Print v1.7, AppleAirPrint
Control Panel4.3-inch color capacitive touch control panel
Durability5 years or 450,000 pages
Feeding MethodTray 1 (multipurpose tray): 50 sheets, Tray 2 (cassette): 250 sheets, Tray (cassette option): up to 550 sheets
Font105 TrueType scalable fonts, 92 HPPostScript Level 3 emulation scalable fonts (including the euro symbol), 1 Unicode font (AndaleMonoWorldType), and 2 Windows Vista 8 fonts (Calibri, Cambria).
FunctionPrint, copy, scan, fax
Input Voltage110~127VAC(±10%),50Hz/60Hz(±3%)
InterfaceGigabit Ethernet 10/100/1000T Network x 1, Hi-Speed USB 2.0 Device x 1, Hi-Speed USB 2.0 Host x 2, Fax x 1
Internal MemoryStandard: 2GB, Maximum: 2GB
Main Unit Outer Dimensions, Width W x Depth D x Height H (mm)415.4x472x399.8
Mass (kg)23.2
PaperTypes: Plain paper, Bond paper, Brochure paper, Color paper, Glossy paper, Letterhead paper, Photo paper, Preprinted paper, Perforated paper, Recycled paper, Rough paper, Postcards, Labels, Envelopes
Power Consumption (W)581 or less (printing), 21.9 (standby), 1.0 (sleep), 0.08 (power off/manual on), 0.08 (power off)
Printing speedMonochrome: A4 approx. 27 pages/min, A4 (double-sided) approx. 24 pages/min Color: A4 approx. 27 pages/min, A4 (double-sided) approx. 24 pages/min
Product TypeMFP
ResolutionHP ImageREt 3600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Copy Speed (A4): Monochrome: Approx. 27 pages per minute, Monochrome (Duplex): Approx. 24 pages per minute, Color: Approx. 27 pages per minute, Color (Duplex): Approx. 24 pages per minute. Maximum Copy Capacity: Up to 9,999 pages. Copy Resolution: Scanner Glass: Up to 600 x 600 dpi. Copy Reduction/Enlargement: 25-400%. Scan Type: Flatbed, Single-Pass Duplex ADF. Optical Resolution: Up to 600 dpi. Scan Size (Max/Min): Flatbed: Up to 216 x 356 mm, ADF: Up to 216 x 297 mm. Color Scan: Supported. Grayscale Depth: 256. Scan File Formats: JPG, MTIFF, PDF, PDF/A, TIFF, XPS. ADF Capacity: 50 sheets. Fax Transmission Time: Up to 33.6 Kbps. Fax Resolution (Monochrome, High-Quality Mode): Up to 300 x 300 dpi. Fax Auto Redial: Supported.

Ulasan Produk

Tidak ada ulasan