King Jim Boogie board BB-14 Kuro 1pc
Rp719.900
Persediaan
Spesifikasi Produk
| Model Number | BB-14 Kuro |
|---|---|
| Unit | 1pc |
| Set Contents | Main unit, lithium coin battery (CR2016) set, stylus, instruction manual (with warranty) |
| Material | ABS |
| Color | Black |
| Mass (g) | 75 |
| Dimensions, Width W x Depth D x Height H (mm) | 105 x 5.5 x 148 (excluding stylus) |
| Battery | One CR2016 coin-type lithium battery |
| Number of Rewritings | About 30,000 times |
| Screen Size | Approximately 6 inch LCD (93 x 124) |
| AS ONE Part Number | 65-0357-06 |
| Magnet | Yes |
| Repeated and Refillable | Correspondence |
| M Code | 63376067 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 14 December 2025 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Write and erase quickly. This lightweight, slim, A6 notebook-sized electronic memo pad features a single button for easy erasing and reuse. It lasts approximately 30,000 erases with a single battery. Replaceable battery. High-contrast LCD screen that changes line thickness with pen pressure. Comes with a magnet so you can attach it to your refrigerator or other surfaces. It also includes a handy ruler that measures up to 14cm.
* Memos cannot be saved. * This device is an electronic device, so splashing water on it or using it underwater will cause it to malfunction. * Do not disassemble or modify the device. This may result in an accident or malfunction. * Do not step on, drop, hit, or subject the device to strong force or impact. This may cause it to malfunction. * When writing, do not use hard objects such as ballpoint pens or metal objects, or press down on one point with strong force for a long time, as this may scratch the surface of the screen (LCD panel), making it difficult to use or causing it to malfunction. * When wiping the screen (LCD panel), use a screen cleaner or soft cloth. * Do not use the battery with the + and - terminals reversed. This may cause the battery to leak, overheat, or explode.
* Memos cannot be saved. * This device is an electronic device, so splashing water on it or using it underwater will cause it to malfunction. * Do not disassemble or modify the device. This may result in an accident or malfunction. * Do not step on, drop, hit, or subject the device to strong force or impact. This may cause it to malfunction. * When writing, do not use hard objects such as ballpoint pens or metal objects, or press down on one point with strong force for a long time, as this may scratch the surface of the screen (LCD panel), making it difficult to use or causing it to malfunction. * When wiping the screen (LCD panel), use a screen cleaner or soft cloth. * Do not use the battery with the + and - terminals reversed. This may cause the battery to leak, overheat, or explode.
Feature
SpecificationStylus holder, strap hole
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan