King Jim Boogie board

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp769.900
Spesifikasi
BatteryOne CR2016 coin-type lithium battery
Dimensions, Width W x Depth D x Height H (mm)105 x 5.5 x 148 (excluding stylus)
MagnetYes
Mass (g)75
MaterialABS
Number of RewritingsAbout 30,000 times
Repeated and RefillableCorrespondence
Screen SizeApproximately 6 inch LCD (93 x 124)
Set ContentsMain unit, lithium coin battery (CR2016) set, stylus, instruction manual (with warranty)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Write and erase quickly. This lightweight, slim, A6 notebook-sized electronic memo pad features a single button for easy erasing and reuse. It lasts approximately 30,000 erases with a single battery. Replaceable battery. High-contrast LCD screen that changes line thickness with pen pressure. Comes with a magnet so you can attach it to your refrigerator or other surfaces. It also includes a handy ruler that measures up to 14cm.
* Memos cannot be saved. * This device is an electronic device, so splashing water on it or using it underwater will cause it to malfunction. * Do not disassemble or modify the device. This may result in an accident or malfunction. * Do not step on, drop, hit, or subject the device to strong force or impact. This may cause it to malfunction. * When writing, do not use hard objects such as ballpoint pens or metal objects, or press down on one point with strong force for a long time, as this may scratch the surface of the screen (LCD panel), making it difficult to use or causing it to malfunction. * When wiping the screen (LCD panel), use a screen cleaner or soft cloth. * Do not use the battery with the + and - terminals reversed. This may cause the battery to leak, overheat, or explode.
Feature
Specification
Stylus holder, strap hole

Ulasan Produk

Tidak ada ulasan