Canon Printer Inkjet MultifunctionTS5530 PIXUSTS5530 1pc

#Nomor SKU S051680206
Wishlist
Rp3.399.900
Persediaan

Spesifikasi Produk

Model Number PIXUSTS5530
Unit 1pc
Included Accessories Setup ink tank (BC-386/395), installation and basic operation manual (paper) *Setup CD-ROM not included
Mass (kg) Approx. 5.3 (including print head and ink tank)
Outer Dimensions, Width W x Depth D x Height H (mm) (approx.) 374x355x168
Interface (For PC) IEEE802.11n/IEEE802.11/IEEE802.11b/IEEE802.11a, Hi-Speed USB *The PC must support Hi-Speed USB
Maximum Resolution 1200 (horizontal) x 1200 (vertical) dpi
LCD monitor 1.42-inch organic EL (monochrome)
Ink 4-color hybrid
Feeding Method cassette
ROHS Directive (Corresponding to 10 Substances) Correspondence
Number of Nozzle 3136 (print head)
M Code 64939580
Berat (Kg) 8.5
Tanggal Produk Terdaftar 13 December 2025
Terakhir Diperbaharui 07 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An entry-level model that reduces waiting time until printing and keeps costs down.
[Enjoy a variety of prints from your smartphone at home with Smartphone Print]
"QR Code Direct Connection" is available, allowing you to connect simply by scanning a QR code. You can print not only photos from your smartphone, but also various other things, including social media posts. There are many ways to enjoy it depending on how you use it.
[4-color hybrid ink for clear photos and text]
Achieves color stability and rich expressiveness. Pigment black ink is characterized by its ability to print fine text clearly and with little bleeding. In addition, the printer is equipped with "FINE" high-density print head technology, enabling faster and more beautiful printing.
[Easy-to-use operation panel]
Its simple and compact design, combined with a small yet easy-to-read monochrome display, makes it easy to operate.
[Save paper costs and print automatically on both sides]
This eliminates the need to turn the paper over, which also helps save paper. It's also convenient for printing web pages and large volumes of documents. Other convenient features include "Automatic Paper Width Detection," which detects the paper size simply by setting it, and "Barcode Mode," which is convenient for printing various barcodes.
[Wi-Fi & automatic power ON]
When you send a print command from your smartphone or computer, the printer will automatically turn on, which is convenient as it saves you the trouble of having to turn it on every time you use it.
[Printer linkage service MyPrint With]
By linking your printer to your Canon ID, you can extend the manufacturer's free warranty by one year, and we also offer a variety of support options to help you continue using your printer with peace of mind.
*The default setting for the automatic power-on function is "off." Please change this setting from the device settings.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan