Canon Printer Inkjet MultifunctionTS5530

Sebelum PPN:
Rp3.199.900
Spesifikasi
Feeding Methodcassette
Included AccessoriesSetup ink tank (BC-386/395), installation and basic operation manual (paper) *Setup CD-ROM not included
Ink4-color hybrid
Interface(For PC) IEEE802.11n/IEEE802.11/IEEE802.11b/IEEE802.11a, Hi-Speed USB *The PC must support Hi-Speed USB
LCD monitor1.42-inch organic EL (monochrome)
Mass (kg)Approx. 5.3 (including print head and ink tank)
Maximum Resolution1200 (horizontal) x 1200 (vertical) dpi
Number of Nozzle3136 (print head)
Outer Dimensions, Width W x Depth D x Height H (mm)(approx.) 374x355x168
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An entry-level model that reduces waiting time until printing and keeps costs down.
[Enjoy a variety of prints from your smartphone at home with Smartphone Print]
"QR Code Direct Connection" is available, allowing you to connect simply by scanning a QR code. You can print not only photos from your smartphone, but also various other things, including social media posts. There are many ways to enjoy it depending on how you use it.
[4-color hybrid ink for clear photos and text]
Achieves color stability and rich expressiveness. Pigment black ink is characterized by its ability to print fine text clearly and with little bleeding. In addition, the printer is equipped with "FINE" high-density print head technology, enabling faster and more beautiful printing.
[Easy-to-use operation panel]
Its simple and compact design, combined with a small yet easy-to-read monochrome display, makes it easy to operate.
[Save paper costs and print automatically on both sides]
This eliminates the need to turn the paper over, which also helps save paper. It's also convenient for printing web pages and large volumes of documents. Other convenient features include "Automatic Paper Width Detection," which detects the paper size simply by setting it, and "Barcode Mode," which is convenient for printing various barcodes.
[Wi-Fi & automatic power ON]
When you send a print command from your smartphone or computer, the printer will automatically turn on, which is convenient as it saves you the trouble of having to turn it on every time you use it.
[Printer linkage service MyPrint With]
By linking your printer to your Canon ID, you can extend the manufacturer's free warranty by one year, and we also offer a variety of support options to help you continue using your printer with peace of mind.
*The default setting for the automatic power-on function is "off." Please change this setting from the device settings.

Ulasan Produk

Tidak ada ulasan