Canon Printer Inkjet Business GM2030 GM2030 3110C001 1pc
Rp5.799.900
Persediaan
Spesifikasi Produk
| Model Number | GM2030 3110C001 |
|---|---|
| Unit | 1pc |
| Included Accessories | Ink bottle, CD-ROM, installation / basic operation manual (paper), etc. |
| Mass (kg) | Approximately 6 (including print head and ink bottle) |
| Power Consumption (W) | Copy (USB connection): Approx. 15, Standby (USB connection): Approx. 0.8 |
| Interface | IEEE802.11n / g / b, 100BASE-TX / 10BASE-T, Hi-Speed USB * Wi-Fi and wired LAN cannot be used at the same time. |
| Operation Sound (dB) | Approximately 52 (A) (A4 / monochrome) |
| Resolution | Maximum: 600 (horizontal) x 1200 (vertical) dpi |
| Operating Environment | Temperature: 5 to 35 ° C, Humidity: 10 to 90% (no condensation) |
| Printing Method | Inkjet method |
| Ink | 1 color (extra large capacity tank) |
| Feeding Method | Rear tray / cassette |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Storage Dimensions (width W x depth D x height H) (mm) | Printing paper (A4 / letter or less): Approximately 403 x 369 x 166 |
| Compatible Ink | Bottle: GI-30PGBK |
| Eco Mark Certification Number | 19 155 002 |
| M Code | 50575368 |
| Berat (Kg) | 10.6 |
| Tanggal Produk Terdaftar | 13 December 2025 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
For high-volume monochrome printing. Monochrome printer with extra-large capacity tank. Single black color (extra-large capacity tank). Rear paper feed: 100 sheets of plain paper / Front paper feed: 250 sheets of plain paper. Wireless/wired LAN. Compatible with Windows (not compatible with macOS).
*We do not deliver to private residences (detached houses or apartment buildings). *Postcards with photos attached cannot be used. *Postcards that have been folded once cannot be used. *Only genuine paper is compatible with business cards.
*We do not deliver to private residences (detached houses or apartment buildings). *Postcards with photos attached cannot be used. *Postcards that have been folded once cannot be used. *Only genuine paper is compatible with business cards.
Feature
SpecificationDurable number of A4 plain paper: 150,000 sheets (In the case of continuous printing on A4 plain paper using Word text of ISO24734, the numerical value may change depending on the reference value / printing environment by Canon's original test method)
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan