Canon Printer Inkjet Business GM2030

Sebelum PPN:
Rp5.499.900
Spesifikasi
Compatible InkBottle: GI-30PGBK
Eco Mark Certification Number19 155 002
Feeding MethodRear tray / cassette
Included AccessoriesInk bottle, CD-ROM, installation / basic operation manual (paper), etc.
Ink1 color (extra large capacity tank)
InterfaceIEEE802.11n / g / b, 100BASE-TX / 10BASE-T, Hi-Speed USB * Wi-Fi and wired LAN cannot be used at the same time.
Mass (kg)Approximately 6 (including print head and ink bottle)
Operating EnvironmentTemperature: 5 to 35 ° C, Humidity: 10 to 90% (no condensation)
Operation Sound (dB)Approximately 52 (A) (A4 / monochrome)
Power Consumption (W)Copy (USB connection): Approx. 15, Standby (USB connection): Approx. 0.8
Printing MethodInkjet method
ROHS Directive (Corresponding to 10 Substances)Correspondence
ResolutionMaximum: 600 (horizontal) x 1200 (vertical) dpi
Storage Dimensions (width W x depth D x height H) (mm)Printing paper (A4 / letter or less): Approximately 403 x 369 x 166

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For high-volume monochrome printing. Monochrome printer with extra-large capacity tank. Single black color (extra-large capacity tank). Rear paper feed: 100 sheets of plain paper / Front paper feed: 250 sheets of plain paper. Wireless/wired LAN. Compatible with Windows (not compatible with macOS).
*We do not deliver to private residences (detached houses or apartment buildings). *Postcards with photos attached cannot be used. *Postcards that have been folded once cannot be used. *Only genuine paper is compatible with business cards.
Feature
Specification
Durable number of A4 plain paper: 150,000 sheets (In the case of continuous printing on A4 plain paper using Word text of ISO24734, the numerical value may change depending on the reference value / printing environment by Canon's original test method)

Ulasan Produk

Tidak ada ulasan