Canon Printer Laser Multifunction A4 Monochrome Satera MF273dw 5621C012 1pc

#Nomor SKU S051676438
Wishlist
Rp4.299.900
Persediaan

Spesifikasi Produk

Model Number 5621C012
Unit 1pc
Set Contents Toner cartridge 071 starter (installed included), etc.
Series Satera
Power Consumption (W) Max: 1110, Operating Average: ~530, Min: ~1.0
Mass of Main Unit (kg) About 11.1
Dimensions, Width W x Depth D x Height H (mm) 390x374x368
Conform to (Double-sided printing) standard support
Function (standard emulation) None
Maximum Resolution Equivalent to 2400dpi, (scanner) 600dpi x 600dpi
Operation Environment Temperature: 10 to 30°C / Humidity: 20 to 80% (Relative humidity, non-condensing)
Warranty Period 12 months (collection repair/easy repair service)
Printing speed (Plain paper/same data/same cassette) [Monochrome] A single side: 29 sheets/minute, [Double-sided printing: A4 (2 pages: 1 sheet on both sides)] 18.5 sheets/minute
Printing Method Laser method
Suitable Paper Size A4/B5/A5/A6
Interface USB2.0 High-Speed, 100Base-TX/10Base-T (IEEE 802.3 compliant), IEEE 802.11b/g/n (2412 to 2472MHz)
ROHS Directive (Corresponding to 10 Substances) Correspondence
Manufacturer Product Code 5621C012
M Code 29485620
Berat (Kg) 26.8
Tanggal Produk Terdaftar 13 December 2025
Terakhir Diperbaharui 02 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A4 monochrome laser multifunction printer MF273dw
Achieving both full basic functionality and a space-saving design. An entry-level model equipped with an ADF and capable of copying, printing, and scanning.
The compact body achieves high-speed output of 29 pages per minute. The first print time is 5.4 seconds, contributing to business efficiency. Equipped with ADF.
Space-saving design that allows it to be installed in small spaces such as on a desk.
Automatic double-sided printing function comes as standard.
*Delivery will be made to the eaves. In buildings without elevators, delivery will be made to the entrance.
*PC connection cables (LAN cable, USB cable) are not included.
Please note that orders cannot be cancelled after they have been placed.
*We do not deliver to private homes (detached houses or apartment buildings).
Feature
Specification
(Page description language) CARPS2

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan