Canon Printer Laser Multifunction A4 Monochrome Satera MF273dw (Print dan Fotokopi)

Sebelum PPN:
Rp4.499.900
Spesifikasi
Conform to(Double-sided printing) standard support
Dimensions, Width W x Depth D x Height H (mm)390x374x368
Function(standard emulation) None
InterfaceUSB2.0 High-Speed, 100Base-TX/10Base-T (IEEE 802.3 compliant), IEEE 802.11b/g/n (2412 to 2472MHz)
Manufacturer Product Code5621C012
Mass of Main Unit (kg)About 11.1
Maximum ResolutionEquivalent to 2400dpi, (scanner) 600dpi x 600dpi
Operation EnvironmentTemperature: 10 to 30°C / Humidity: 20 to 80% (Relative humidity, non-condensing)
Power Consumption (W)Max: 1110, Operating Average: ~530, Min: ~1.0
Printing MethodLaser method
Printing speed(Plain paper/same data/same cassette) [Monochrome] A single side: 29 sheets/minute, [Double-sided printing: A4 (2 pages: 1 sheet on both sides)] 18.5 sheets/minute
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesSatera
Set ContentsToner cartridge 071 starter (installed included), etc.
Suitable Paper SizeA4/B5/A5/A6
Warranty Period12 months (collection repair/easy repair service)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A4 monochrome laser multifunction printer MF273dw
Achieving both full basic functionality and a space-saving design. An entry-level model equipped with an ADF and capable of copying, printing, and scanning.
The compact body achieves high-speed output of 29 pages per minute. The first print time is 5.4 seconds, contributing to business efficiency. Equipped with ADF.
Space-saving design that allows it to be installed in small spaces such as on a desk.
Automatic double-sided printing function comes as standard.
*Delivery will be made to the eaves. In buildings without elevators, delivery will be made to the entrance.
*PC connection cables (LAN cable, USB cable) are not included.
Please note that orders cannot be cancelled after they have been placed.
*We do not deliver to private homes (detached houses or apartment buildings).
Feature
Specification
(Page description language) CARPS2

Ulasan Produk

Tidak ada ulasan