Canon Printer Laser Multifunction A4 Monochrome Satera MF272dw 1pc

#Nomor SKU S051676421
Wishlist
Rp3.499.900
Persediaan

Spesifikasi Produk

Model Number MF272dw
Unit 1pc
Set Contents Toner cartridge 071 starter (installed included), etc.
Series Satera
Power Consumption (W) Max: 1110, Operating Average: ~530, Min: ~1.0
Mass of Main Unit (kg) About 8.5
Dimensions, Width W x Depth D x Height H (mm) 372x320x271
Conform to (Double-sided printing) standard support
Function (standard emulation) None
Maximum Resolution Equivalent to 2400dpi, (scanner) 600dpi x 600dpi
Operation Environment Temperature: 10 to 30°C / Humidity: 20 to 80% (Relative humidity, non-condensing)
Warranty Period 12 months (collection repair/easy repair service)
Printing speed (Plain paper/same data/same cassette) [Monochrome] A single side: 29 sheets/minute, [Double-sided printing: A4 (2 pages: 1 sheet on both sides)] 18.5 sheets/minute
Printing Method Laser method
Suitable Paper Size A4/B5/A5/A6
Interface USB2.0 High-Speed, 100Base-TX/10Base-T (IEEE 802.3 compliant), IEEE 802.11b/g/n (2412 to 2472MHz)
ROHS Directive (Corresponding to 10 Substances) Correspondence
Manufacturer Product Code 5621C020
M Code 29485629
Berat (Kg) 16.1
Tanggal Produk Terdaftar 13 December 2025
Terakhir Diperbaharui 07 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A4 monochrome laser multifunction printer MF272dw
A compact entry-level monochrome multifunction printer that can copy, print, and scan.
The compact body achieves high-speed output of 29 pages per minute.
Achieves a first print time of 5.4 seconds, contributing to improved work efficiency.
Space-saving design that allows it to be installed in small spaces such as on a desk.
Automatic double-sided printing function is standard.
*Delivery will be made to the eaves. In buildings without elevators, delivery will be made to the entrance.
*PC connection cables (LAN cable, USB cable) are not included.
Please note that orders cannot be cancelled after they have been placed.
*We do not deliver to private homes (detached houses or apartment buildings).
Feature
Specification
(Page description language) CARPS2

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan