Canon Printer Laser Multifunction A4 Monochrome Satera MF272dw (Print dan Fotokopi)

Sebelum PPN:
Rp3.699.900
Spesifikasi
Conform to(Double-sided printing) standard support
Dimensions, Width W x Depth D x Height H (mm)372x320x271
Function(standard emulation) None
InterfaceUSB2.0 High-Speed, 100Base-TX/10Base-T (IEEE 802.3 compliant), IEEE 802.11b/g/n (2412 to 2472MHz)
Manufacturer Product Code5621C020
Mass of Main Unit (kg)About 8.5
Maximum ResolutionEquivalent to 2400dpi, (scanner) 600dpi x 600dpi
Operation EnvironmentTemperature: 10 to 30°C / Humidity: 20 to 80% (Relative humidity, non-condensing)
Power Consumption (W)Max: 1110, Operating Average: ~530, Min: ~1.0
Printing MethodLaser method
Printing speed(Plain paper/same data/same cassette) [Monochrome] A single side: 29 sheets/minute, [Double-sided printing: A4 (2 pages: 1 sheet on both sides)] 18.5 sheets/minute
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesSatera
Set ContentsToner cartridge 071 starter (installed included), etc.
Suitable Paper SizeA4/B5/A5/A6
Warranty Period12 months (collection repair/easy repair service)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A4 monochrome laser multifunction printer MF272dw
A compact entry-level monochrome multifunction printer that can copy, print, and scan.
The compact body achieves high-speed output of 29 pages per minute.
Achieves a first print time of 5.4 seconds, contributing to improved work efficiency.
Space-saving design that allows it to be installed in small spaces such as on a desk.
Automatic double-sided printing function is standard.
*Delivery will be made to the eaves. In buildings without elevators, delivery will be made to the entrance.
*PC connection cables (LAN cable, USB cable) are not included.
Please note that orders cannot be cancelled after they have been placed.
*We do not deliver to private homes (detached houses or apartment buildings).
Feature
Specification
(Page description language) CARPS2

Ulasan Produk

Tidak ada ulasan

Halaman Terkait