Canon Printer Laser Beam A3 Monochrome Satera LBP451e 1pc
Rp18.999.900
Persediaan
Spesifikasi Produk
| Model Number | LBP451e |
|---|---|
| Unit | 1pc |
| Set Contents | Toner cartridge 062 starter, etc. |
| Series | Satera |
| Power Consumption (W) | Max: 1380, Operating Average: ~660, Min: 1.2 |
| Mass of Main Unit (kg) | About 20.8 |
| Dimensions, Width W x Depth D x Height H (mm) | 484x458x297 |
| Conform to | (Double-sided printing) None |
| Function | (Standard emulation) ESC/P, N201, IBM5577, HP-GL, HP-GL2 |
| Maximum Resolution | Equivalent to 2400dpi |
| Operation Environment | Temperature: 10 to 30°C / Humidity: 10 to 80% (relative humidity, non-condensing) |
| Warranty Period | 6 months (on-site repair) |
| Printing speed | (Plain paper/same data/same cassette) [Monochrome] A4: 35 sheets/minute, A3: 20 sheets/minute |
| Printing Method | Laser method |
| Suitable Paper Size | Paper cassette: A3/A4/A5/B4/B5, Bypass tray: A3/A4/A5/B4/B5 |
| Interface | USB2.0 Hi-Speed x1, USB2.0 Host x2, 1000Base-T/100Base-TX/10Base-T (IEEE 802.3 compliant), IEEE 802.11b/g/n (2412 to 2472MHz) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Manufacturer Product Code | 4961C004 |
| Product Type | Printer |
| M Code | 29485568 |
| Berat (Kg) | 35.1 |
| Tanggal Produk Terdaftar | 13 December 2025 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Description
A3 monochrome laser beam printer LBP451e
Improve productivity in report processing. A model dedicated to single-sided printing with basic performance in a compact body. High-speed output of 35 pages per minute for A4. Interfaces include USB2.0 HiSpeedx1, 1000BASE-T/100Base-TX/10Base-T, and IEEE802.11b/g/n.
*Delivery will be made to the eaves. In buildings without elevators, delivery will be made to the entrance.
*PC connection cables (LAN cable, USB cable) are not included.
Improve productivity in report processing. A model dedicated to single-sided printing with basic performance in a compact body. High-speed output of 35 pages per minute for A4. Interfaces include USB2.0 HiSpeedx1, 1000BASE-T/100Base-TX/10Base-T, and IEEE802.11b/g/n.
*Delivery will be made to the eaves. In buildings without elevators, delivery will be made to the entrance.
*PC connection cables (LAN cable, USB cable) are not included.
Feature
Specification(Page description language) CARPS2
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan