Canon Printer Laser Beam A3 Monochrome Satera LBP451e

Sebelum PPN:
Rp17.999.900
Spesifikasi
Conform to(Double-sided printing) None
Dimensions, Width W x Depth D x Height H (mm)484x458x297
Function(Standard emulation) ESC/P, N201, IBM5577, HP-GL, HP-GL2
InterfaceUSB2.0 Hi-Speed x1, USB2.0 Host x2, 1000Base-T/100Base-TX/10Base-T (IEEE 802.3 compliant), IEEE 802.11b/g/n (2412 to 2472MHz)
Manufacturer Product Code4961C004
Mass of Main Unit (kg)About 20.8
Maximum ResolutionEquivalent to 2400dpi
Operation EnvironmentTemperature: 10 to 30°C / Humidity: 10 to 80% (relative humidity, non-condensing)
Power Consumption (W)Max: 1380, Operating Average: ~660, Min: 1.2
Printing MethodLaser method
Printing speed(Plain paper/same data/same cassette) [Monochrome] A4: 35 sheets/minute, A3: 20 sheets/minute
Product TypePrinter
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesSatera
Set ContentsToner cartridge 062 starter, etc.
Suitable Paper SizePaper cassette: A3/A4/A5/B4/B5, Bypass tray: A3/A4/A5/B4/B5
Warranty Period6 months (on-site repair)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A3 monochrome laser beam printer LBP451e
Improve productivity in report processing. A model dedicated to single-sided printing with basic performance in a compact body. High-speed output of 35 pages per minute for A4. Interfaces include USB2.0 HiSpeedx1, 1000BASE-T/100Base-TX/10Base-T, and IEEE802.11b/g/n.
*Delivery will be made to the eaves. In buildings without elevators, delivery will be made to the entrance.
*PC connection cables (LAN cable, USB cable) are not included.
Feature
Specification
(Page description language) CARPS2

Ulasan Produk

Tidak ada ulasan