Neuton Power Dry Battery AGM (Aki Kering) NPD12850 1unit

#Nomor SKU S051537876
Wishlist
Rp2.899.900
Persediaan

Spesifikasi Produk

Model Number NPD12850
Unit 1unit
Length (mm) 260
Width (mm) 169
Height (mm) 211
Total Height (mm) 215
Nominal Voltage (V) 12
Number of Cells 6
Nominal Capacity (Ah) 85 (20 hour rate)
Terminal M6
Berat (Kg) 26.1
Tanggal Produk Terdaftar 08 December 2025
Terakhir Diperbaharui 21 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NPD series designed for applications that typically discharge 60% to 70% or more of the battery capacity. The battery is typically feature thick plates with high density active material. The thick battery plates allow for reserve energy to be stored deep within the battery plates and released during slow discharging such as trolling or solar applications. The high density material remains within the batteries’ plate/grid structure longer, resisting the normal degradation found in cycling conditions. The battery is typically used for great extent discharge and recharged. The battery uses a different chemistry for the plates’ active paste material and a slightly stronger acid. This chemistry allows for a much longer life in deep cycle applications with only a slightly reduction in maximum power output.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan