Mitsuboshi Belting V Belt A Type (Red) RA128 1pc

#Nomor SKU S050231218
Wishlist
Rp569.900
Persediaan

Spesifikasi Produk

Model Number RA128
Unit 1pc
Shape A
Size Non-standard
Type Red label
Belt Length (mm) 3251
Dimension T (mm) 9
Dimension W (mm) 12.5
ROHS Directive (Corresponding to 10 Substances) Correspondence
M Code 80430274
Berat (Kg) 0.4
Tanggal Produk Terdaftar 28 November 2025
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The most popular belt as a means of power transmission. Economical, readily available, and easy to replace. The Red V Belt is a high-load transmission belt with excellent heat resistance, oil resistance, bending resistance, and antistatic properties. The core wire uses a highly stretched, high-strength polyester rope. It is suitable for high horsepower transmission and has excellent performance such as heat resistance, oil resistance, fire resistance, and anti-static (electric resistance values all pass the US RMA standard). When maintenance is difficult, Red Label offers excellent durability even in the harshest conditions.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan