Mitsuboshi Belting V Belt A Type (Red)

Sebelum PPN:
Rp199.900 - Rp1.499.900
Spesifikasi
Dimension T (mm)9
Dimension W (mm)12.5
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeA
SizeNon-standard
TypeRed label

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The most popular belt as a means of power transmission. Economical, readily available, and easy to replace. The Red V Belt is a high-load transmission belt with excellent heat resistance, oil resistance, bending resistance, and antistatic properties. The core wire uses a highly stretched, high-strength polyester rope. It is suitable for high horsepower transmission and has excellent performance such as heat resistance, oil resistance, fire resistance, and anti-static (electric resistance values all pass the US RMA standard). When maintenance is difficult, Red Label offers excellent durability even in the harshest conditions.

Ulasan Produk

Tidak ada ulasan