Brother Printer Ink Tank All In One MFC-T930DW Black 1unit
Rp6.599.900
Persediaan
Spesifikasi Produk
| Model Number | MFC-T930DW |
|---|---|
| Unit | 1unit |
| Color | Black |
| Connectivity | Hi-SpeedUSB2.0, IEEE 802.11a/b/g/n (Infrastructure Mode), IEEE 802.11a/g/n (Wi-Fi Direct), Ethernet 10Base-T/100Base-TX, Wi-Fi Direct |
| Functions | Print, Scan, Copy, Fax |
| Printer type | Inkjet Printer |
| Resolution | Up to 1200 x 6000 dpi (Windows only) |
| Multiple Copies | Up to 99 pages |
| Wi-Fi Direct | Yes |
| Print Resolution (dpi) | Up to 1200x2400 |
| Color/Monochrome | Yes / Yes |
| Berat (Kg) | 9.0 |
| Tanggal Produk Terdaftar | 24 November 2025 |
| Terakhir Diperbaharui | 10 February 2026 |
Informasi Produk
Feature
- A4 print speed up to 17 ipm (Black)/ 16.5 ipm (Colour) - WiFi, Airprint, Mopria, Wireless Direct, USB 2.0, LAN
- Auto 2-sided (Duplex) printing, 20 sheets Auto-Document Feeder (ADF), 1.8” LCD screen
- Full ink bottles included. Yield up to 7500/5000 pages (black/colour)*
- Compatible with Mobile Connect App
Functions: Print, Scan, Copy, Fax
Printer Type: Inkjet Printer
Product Dimensions (Width X Depth X Height): 435 mm × 418 mm × 180 mm
Weight: 9.7 kg
Print Speed: Up to 17.0 (Mono) / Up to 16.5 (Colour) ipm
Paper Type: Plain Paper, Inkjet Paper (coated paper), Glossy Paper, Recycled Paper
Paper Size:
A4, Letter, Legal, Mexico Legal, India Legal, Folio, Executive, B5 (JIS), A5, B6 (JIS), A6, Photo(10x15cm/4x6"), Photo-L(9x13cm/3.5x5"), Photo-2L(13x18cm/5x7"), Indexcard(13x20cm/5x8"), Com-10, DL Envelope, Monarch, C5
Print:
Resolution: Up to 1200 x 6000 dpi (Windows only)
2-Sided (Duplex) - Printing Paper Type: Plain Paper, Recycled Paper
2-Sided (Duplex) - Paper Size: A4, Letter, Executive, B5 (JIS), A5, B6 (JIS)
Paper handling:
Paper Type: Plain Paper, Inkjet Paper (coated paper), Glossy Paper, Recycled Paper
Maximum Paper Weight: 64 to 220 gsm (17 to 58 lb)
Maximum Paper Capacity: Up to 150 sheets of 80 gsm plain paper
Paper Size:
A4, Letter, Legal, Mexico Legal, India Legal, Folio, Executive, B5 (JIS), A5, B6 (JIS), A6, Photo(10x15cm/4x6"), Photo-L(9x13cm/3.5x5"), Photo-2L(13x18cm/5x7"), Indexcard(13x20cm/5x8"), Com-10, DL Envelope, Monarch, C5
Copy:
Colour / Monochrome: Yes / Yes
Multiple Copies: Up to 99 pages
Enlarge/ Reduce: 25% to 400% (in increments of 1%)
Resolution Print: Up to 1200 x 2400 dpi
Scan:
Colour / Monochrome: Yes / Yes
Resolution - Interpolated: Up to 19200 x 19200 dpi (interpolated) (Windows Only)
Resolution - Scanner Glass: Up to 1200 x 2400 dpi
Resolution - Automatic Document Feeder (ADF): Up to 1200 x 600 dpi
Document Scanning Width / Length - Scanner Glass:
Width: Up to 213.9 mm (8.42")
Length: Up to 295 mm (11.61")
Document Scanning Width / Length - Automatic Document Feeder (ADF):
Width: Up to 213.9 mm (8.42")
Length: Up to 353.6 mm (13.92")
Fax:
Compatibility: ITU-T Group 3
Modem Speed: 14.4 Kbps
Memory Transmission: Up to 170 pages (ITU-T Test Chart #1, Standard Resolution, MMR)
Fax Forwarding: No
Out of Paper Reception: Up to 170 pages (ITU-T Test Chart #1, Standard Resolution, MMR)
PC Fax - Sending: Yes (Mono)
PC Fax - Receiving: Yes (Mono)
Connectivity:
WiFi Direct: Yes
Connectivity: Hi-SpeedUSB2.0, IEEE 802.11a/b/g/n (Infrastructure Mode), IEEE 802.11a/g/n (Wi-Fi Direct), Ethernet 10Base-T/100Base-TX, Wi-Fi Direct
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan