Spesifikasi
| Color | Black |
|---|---|
| Color/Monochrome | Yes / Yes |
| Connectivity | Hi-SpeedUSB2.0, IEEE 802.11a/b/g/n (Infrastructure Mode), IEEE 802.11a/g/n (Wi-Fi Direct), Ethernet 10Base-T/100Base-TX, Wi-Fi Direct |
| Functions | Print, Scan, Copy, Fax |
| Multiple Copies | Up to 99 pages |
| Print Resolution (dpi) | Up to 1200x2400 |
| Printer type | Inkjet Printer |
| Resolution | Up to 1200 x 6000 dpi (Windows only) |
| Wi-Fi Direct | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- A4 print speed up to 17 ipm (Black)/ 16.5 ipm (Colour) - WiFi, Airprint, Mopria, Wireless Direct, USB 2.0, LAN
- Auto 2-sided (Duplex) printing, 20 sheets Auto-Document Feeder (ADF), 1.8” LCD screen
- Full ink bottles included. Yield up to 7500/5000 pages (black/colour)*
- Compatible with Mobile Connect App
Functions: Print, Scan, Copy, Fax
Printer Type: Inkjet Printer
Product Dimensions (Width X Depth X Height): 435 mm × 418 mm × 180 mm
Weight: 9.7 kg
Print Speed: Up to 17.0 (Mono) / Up to 16.5 (Colour) ipm
Paper Type: Plain Paper, Inkjet Paper (coated paper), Glossy Paper, Recycled Paper
Paper Size:
A4, Letter, Legal, Mexico Legal, India Legal, Folio, Executive, B5 (JIS), A5, B6 (JIS), A6, Photo(10x15cm/4x6"), Photo-L(9x13cm/3.5x5"), Photo-2L(13x18cm/5x7"), Indexcard(13x20cm/5x8"), Com-10, DL Envelope, Monarch, C5
Print:
Resolution: Up to 1200 x 6000 dpi (Windows only)
2-Sided (Duplex) - Printing Paper Type: Plain Paper, Recycled Paper
2-Sided (Duplex) - Paper Size: A4, Letter, Executive, B5 (JIS), A5, B6 (JIS)
Paper handling:
Paper Type: Plain Paper, Inkjet Paper (coated paper), Glossy Paper, Recycled Paper
Maximum Paper Weight: 64 to 220 gsm (17 to 58 lb)
Maximum Paper Capacity: Up to 150 sheets of 80 gsm plain paper
Paper Size:
A4, Letter, Legal, Mexico Legal, India Legal, Folio, Executive, B5 (JIS), A5, B6 (JIS), A6, Photo(10x15cm/4x6"), Photo-L(9x13cm/3.5x5"), Photo-2L(13x18cm/5x7"), Indexcard(13x20cm/5x8"), Com-10, DL Envelope, Monarch, C5
Copy:
Colour / Monochrome: Yes / Yes
Multiple Copies: Up to 99 pages
Enlarge/ Reduce: 25% to 400% (in increments of 1%)
Resolution Print: Up to 1200 x 2400 dpi
Scan:
Colour / Monochrome: Yes / Yes
Resolution - Interpolated: Up to 19200 x 19200 dpi (interpolated) (Windows Only)
Resolution - Scanner Glass: Up to 1200 x 2400 dpi
Resolution - Automatic Document Feeder (ADF): Up to 1200 x 600 dpi
Document Scanning Width / Length - Scanner Glass:
Width: Up to 213.9 mm (8.42")
Length: Up to 295 mm (11.61")
Document Scanning Width / Length - Automatic Document Feeder (ADF):
Width: Up to 213.9 mm (8.42")
Length: Up to 353.6 mm (13.92")
Fax:
Compatibility: ITU-T Group 3
Modem Speed: 14.4 Kbps
Memory Transmission: Up to 170 pages (ITU-T Test Chart #1, Standard Resolution, MMR)
Fax Forwarding: No
Out of Paper Reception: Up to 170 pages (ITU-T Test Chart #1, Standard Resolution, MMR)
PC Fax - Sending: Yes (Mono)
PC Fax - Receiving: Yes (Mono)
Connectivity:
WiFi Direct: Yes
Connectivity: Hi-SpeedUSB2.0, IEEE 802.11a/b/g/n (Infrastructure Mode), IEEE 802.11a/g/n (Wi-Fi Direct), Ethernet 10Base-T/100Base-TX, Wi-Fi Direct
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/2fP112579087-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
