SLIDE Hi-Temp 1800 Mold Release (Pelepas Cetakan) 44110A 284g 1pc

#Nomor SKU S049220797
Wishlist
Rp459.900
Persediaan

Spesifikasi Produk

Model Number 44110A
Unit 1pc
Appearance White Powder
Odor Alcohol
Base Type Boron Nitride
Evaporation Rate Fast
DOT Proper Shipping Name UN 1950, Aerosols, Flammable, 2.1, Limited Quantity
Removal Remove with organic or hydrocarbon solvents
Size (g) 284
VOC (g/L) 354.68 (Federal)
Flash Point (F) Not Applicable
VOC (lbs/gal) 2.96 (Federal)
VOC % (Federal) 45.9
Flash Point (C) Not Applicable
HMIS Rating 1, 3, 0 , B
Berat (Kg) 0.3
Tanggal Produk Terdaftar 19 November 2025
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bring on the heat. Hi-Temp 1800 is the perfect partner to maximize productivity with high-temperature resins. Formulated with boron nitride, Hi-Temp 1800 maintains its lubrication integrity, helping maximize productivity. It is an excellent release for die-casting of low melting point metals such as lead, zinc and aluminum. It is also an effective release for engineering-grade resins and glass. Recommended for use with Ultem®.
Feature
- Paintable, non-silicone release contains boron nitride
- Effective release for engineering grade resins, low melting point metals and glass
- Recommended for use with Ultem and other engineering-grade resins
- High temperature mold release agent
- No chlorinated solvents
- Maximum operating temp: 1800°F/982°C
- Shelf Life: Three years from Date of Manufacture (as found on the bottom of each can and shipping box)

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait