Mitsubishi Electric Inverter FR-A800 Series Standard Structure FR-A820-7.5K-E1 1pc

#Nomor SKU S049012224
Wishlist
Rp34.999.900
Persediaan

Spesifikasi Produk

Model Number FR-A820-7.5K-E1
Unit 1pc
Spesifikasi ●Multiple speeds: 15 speeds●Abnormal output: 1c contact (AC230V0.3A, DC30V0.3A), open collector output, alarm code (4bit) output●Instantaneous power failure restart: Yes (frequency search method, reduced voltage method)
Dimensions (mm) 260Hx220Wx170L
Dimension H (mm) 260
Protection Class Closed type (IP20)
Power Supply (Rated input AC voltage / frequency) 3-phase 200-240 (50Hz / 60Hz)
Type of control Soft-PWM control/High carrier frequency PWM control (select from V/F control, advanced magnetic flux vector control, and real sensorless vector control)/Optimal excitation control/Vector control/PM sensorless vector control
Approx. Mass (kg) 6.7
Dimension D (mm) 170
Output voltage (V) 3-phase 200-240
Dimension D1 (mm) 84
Dimension W (mm) 220
Power Supply Voltage (V) (Rated input AC voltage / frequency) 3-phase 200-240 (50Hz / 60Hz)
Applicable Motor Capacity (kW) 7.5
Cooling Method Forced air cooling
Dimension H1 (mm) 245
Frequency Range (Hz) 0.2 to 590 (The upper frequency limit is 400 for advanced magnetic flux vector control, real sensorless vector control, vector control, and PM sensorless vector control.)
Rated Input Current (A) 44.2 (standard load initial value)
Dimension H2 (mm) 1.5
Dimension W1 (mm) 195
Output Signal Five types of open collector output and two types of contact output (1c contact) can be selected based on inverter operation, frequency arrival, frequency detection, operation preparation completion, overload warning, abnormal output, minor fault, etc.
Communication Function Ethernet standard support, CC-Link, CC-Link IE Field Network, CC-Link IE, TSN, PROFIBUS-DP, DeviceNet(TM), SSCNETIII(/H), FL Remote option available
Regenerative braking torque 100%2%ED (maximum allowable utilization rate)
Starting Torque SLD rating: 120% 0.3Hz, LD rating: 150% 0.3Hz, ND rating: 150% 0.3Hz, HD rating: 150% 0.3Hz (real sensorless vector control), SLD rating: 120% 0Hz, LD rating: 150% 0Hz, ND rating: 150% 0Hz, HD rating: 150% 0Hz (vector control)
Stall Prevention Operation Level Stall prevention operation level operating range (SLD rating: 0 to 120%, LD rating: 0 to 150%, ND rating: 0 to 220%, HD rating: 0 to 280%), selectable (V/F control, advanced magnetic flux vector control)
M Code 39592684
Berat (Kg) 8.1
Tanggal Produk Terdaftar 18 November 2025
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
We do not deliver to private homes (detached houses / apartments).

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan