Mitsubishi Electric Inverter FR-A800 Series Standard Structure (Inverter Drive Kecepatan Variabel)

Sebelum PPN:
Rp8.299.900 - Rp1.099.999.900
Spesifikasi
Frequency Range (Hz)0.2 to 590 (The upper frequency limit is 400 for advanced magnetic flux vector control, real sensorless vector control, vector control, and PM sensorless vector control.)
Output SignalFive types of open collector output and two types of contact output (1c contact) can be selected based on inverter operation, frequency arrival, frequency detection, operation preparation completion, overload warning, abnormal output, minor fault, etc.
Specification●Multiple speeds: 15 speeds●Abnormal output: 1c contact (AC230V0.3A, DC30V0.3A), open collector output, alarm code (4bit) output●Instantaneous power failure restart: Yes (frequency search method, reduced voltage method)
Stall Prevention Operation LevelStall prevention operation level operating range (SLD rating: 0 to 120%, LD rating: 0 to 150%, ND rating: 0 to 220%, HD rating: 0 to 280%), selectable (V/F control, advanced magnetic flux vector control)
Type of controlSoft-PWM control/High carrier frequency PWM control (select from V/F control, advanced magnetic flux vector control, and real sensorless vector control)/Optimal excitation control/Vector control/PM sensorless vector control

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan