Mitsubishi Electric FX5UC Series CPU Unit FX5UC-32MT/DS-TS 1pc

#Nomor SKU S049006667
Wishlist
Rp9.699.900
Persediaan

Spesifikasi Produk

Model Number FX5UC-32MT/DS-TS
Unit 1pc
Type DC power supply + DC input
Number of Ports (Built-in Ethernet port / Built-in RS-485 port) 1ch
Power Consumption (W) 5/DC24V [30W/DC24V +20%, -15%] This is the value when using a single CPU unit. The value in [ ] is the value when using the maximum configuration that can be connected to the CPU unit. (External DC24V power supply for expansion equipment is not included.)
Applicable Standard UL cUL CE(EMC) CE(RoHS) KC(EMC) LR NK DNV ABS RINA BV KR
Type of control Stored program iteration
Input Voltage (V) (Signal) DC24 +20%, -15%
Number of Outputs 16 points
Number of Input Points 16
Power Supply Voltage (V) DC24
Storage Temperature (°C) -25 to 75 (no freezing)
Operation Environment There is no corrosive or flammable gas, and there is not much conductive dust.
Allowable Voltage Range (V) +20%, -15%
Storage Temperature Range (°C) -25 to 75 (no freezing)
Noise resistance Noise voltage 1000Vp-p, noise width 1μs, rise time 1ns, period 30 to 100Hz, noise simulator
Number of Input/Output Points 256 points or less
Program Memory 64k steps / 128k steps (128k bytes / 256k bytes, flash memory)
Installation Location Inside the control panel
Connection Shape (Input) Spring clamp terminal block
Input Format Sink / source
Positioning range Up to 200kHz 4 axes
Power capacity (mA) 720(DC5V), 500(DC24V)
Ground Class D grounding (ground resistance: 100 Ω or less) <Common grounding with high-voltage systems is not possible>
In / Out control method Refresh method
Output Format Transistor / sink output
Transmission distance (m) Up to 50
Shock Resistance 147m/s², duration 11ms, half-sine pulse, 3 times each in X, Y, and Z directions
High-speed counter function Up to 6ch 200kHz + 2ch 10kHz
Operating Ambient Humidity (%RH) 5-95, no condensation
M Code 70564472
Berat (Kg) 0.3
Tanggal Produk Terdaftar 18 November 2025
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The MELSEC iQ-F series is equipped with a CPU capable of high-speed processing with an instruction operation speed (LD instruction) of 34ns. It also supports structured programs, execution of multiple programs, ST language, and FB. When using remote I/O (CC-Link, AnyWireASLINK, and Bitty series), up to 512 points can be controlled. By connecting a simple motion module, positioning compatible with SSCNET Ⅲ/H is possible. A variety of applications can be supported by combining linear interpolation, 2-axis circular interpolation, fixed-pitch feed, and continuous trajectory control with a table-based program. It has a built-in 12-bit 2-channel analog voltage input and 1-channel analog voltage output. No programming is required, and it can be used with just parameter settings. Numeric shifts, scaling settings, and alarm output settings can also be easily set with parameters. The Ethernet port supports communication with up to 8 connections on the network, allowing connection to computers and devices. It also supports seamless SLMP communication with higher-level devices. It has a built-in RS-485 port, allowing communication with Mitsubishi Electric general-purpose inverters up to 50m and up to 16 units (controllable with 6 inverter-specific commands). It also supports MODBUS functions, and can connect up to 32 stations with MODBUS-compatible devices such as sequencers, sensors, and temperature controllers. It has a built-in SD memory card slot, which is convenient for program updates and mass production of equipment. Data can also be logged to the SD memory card, which is useful for analyzing the status of the equipment and production status. The MELSEC iQ-F series achieves high-speed system bus communication of 1.5K words/ms (approximately 150 times faster than FX3U) along with a high-speed CPU. It can maximize its capabilities even when using intelligent function units with a large amount of communication data. It is equipped with a RUN/STOP/RESET switch. It is efficient because it can be restarted without turning off the power even during debugging. Security functions (block password, file password, remote password, security key authentication) prevent data theft, tampering, incorrect operation, and unauthorized execution due to unauthorized access by third parties. In the MELSEC iQ-F series, programs and devices are stored in memory such as flash ROM, which does not require a battery. *: The capacity that can be stored in the device can be increased by using an optional battery.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan