Sebelum PPN:
Rp10.999.900 - Rp19.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Allowable Voltage Range (V) | +20%, -15% |
|---|---|
| Ground | Class D grounding (ground resistance: 100 Ω or less) <Common grounding with high-voltage systems is not possible> |
| In / Out control method | Refresh method |
| Input Voltage (V) | (Signal) DC24 +20%, -15% |
| Installation Location | Inside the control panel |
| Noise resistance | Noise voltage 1000Vp-p, noise width 1μs, rise time 1ns, period 30 to 100Hz, noise simulator |
| Number of Input/Output Points | 256 points or less |
| Operating Ambient Humidity (%RH) | 5-95, no condensation |
| Operation Environment | There is no corrosive or flammable gas, and there is not much conductive dust. |
| Power Supply Voltage (V) | DC24 |
| Power capacity (mA) | 720(DC5V), 500(DC24V) |
| Program Memory | 64k steps / 128k steps (128k bytes / 256k bytes, flash memory) |
| Shock Resistance | 147m/s², duration 11ms, half-sine pulse, 3 times each in X, Y, and Z directions |
| Storage Temperature (°C) | -25 to 75 (no freezing) |
| Storage Temperature Range (°C) | -25 to 75 (no freezing) |
| Transmission distance (m) | Up to 50 |
| Type | DC power supply + DC input |
| Type of control | Stored program iteration |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
The MELSEC iQ-F series is equipped with a CPU capable of high-speed processing with an instruction operation speed (LD instruction) of 34ns. It also supports structured programs, execution of multiple programs, ST language, and FB. When using remote I/O (CC-Link, AnyWireASLINK, and Bitty series), up to 512 points can be controlled. By connecting a simple motion module, positioning compatible with SSCNET Ⅲ/H is possible. A variety of applications can be supported by combining linear interpolation, 2-axis circular interpolation, fixed-pitch feed, and continuous trajectory control with a table-based program. It has a built-in 12-bit 2-channel analog voltage input and 1-channel analog voltage output. No programming is required, and it can be used with just parameter settings. Numeric shifts, scaling settings, and alarm output settings can also be easily set with parameters. The Ethernet port supports communication with up to 8 connections on the network, allowing connection to computers and devices. It also supports seamless SLMP communication with higher-level devices. It has a built-in RS-485 port, allowing communication with Mitsubishi Electric general-purpose inverters up to 50m and up to 16 units (controllable with 6 inverter-specific commands). It also supports MODBUS functions, and can connect up to 32 stations with MODBUS-compatible devices such as sequencers, sensors, and temperature controllers. It has a built-in SD memory card slot, which is convenient for program updates and mass production of equipment. Data can also be logged to the SD memory card, which is useful for analyzing the status of the equipment and production status. The MELSEC iQ-F series achieves high-speed system bus communication of 1.5K words/ms (approximately 150 times faster than FX3U) along with a high-speed CPU. It can maximize its capabilities even when using intelligent function units with a large amount of communication data. It is equipped with a RUN/STOP/RESET switch. It is efficient because it can be restarted without turning off the power even during debugging. Security functions (block password, file password, remote password, security key authentication) prevent data theft, tampering, incorrect operation, and unauthorized execution due to unauthorized access by third parties. In the MELSEC iQ-F series, programs and devices are stored in memory such as flash ROM, which does not require a battery. *: The capacity that can be stored in the device can be increased by using an optional battery.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
