TDK (TDK-Lambda) Switching Power Supply HWS Series HWS600-24/HD 1pc
Rp7.399.900
Persediaan
Spesifikasi Produk
| Model Number | HWS600-24/HD |
|---|---|
| Unit | 1pc |
| Spesifikasi | ROHS directive compliant |
| Shape | With cover |
| Width (mm) | 100 |
| Mounting | With chassis (unit) |
| Height (mm) | 82 |
| Type | Highly environmentally resistant type |
| Length (mm) | 165 |
| Applicable Standard | Noise terminal voltage, noise field strength: Compliant with EN55011/EN55032-B, FCC-B, and VCCI-B |
| Terminal Shape | Screw |
| Withstand Voltage | Input-FG / 2.5kVAC (20mA) , Input-Output / 3kVAC (20mA) , Output-FG / 500VAC (100mA) , Output-CNT / 100VAC (100mA) 1min each |
| Leakage Current | 0.75mA or less (at 100/230VAC: 0.2/0.44) |
| Output Current (A) | (Maximum) 27 |
| Outer dimensions, Width W x Height H x Depth D (mm) | 100x82x165 |
| Storage Temperature (°C) | -40~85 |
| Cooling Method | Forced air cooling |
| Function | Overvoltage protection, overcurrent protection, remote sensing, remote ON / OFF, parallel operation, series operation, monitoring signal (PF / open collector output) , input instantaneous voltage drop protection (SEMI-F47 compliant / 200 VAC only) |
| Insulation Resistance (MΩ) | 100min (between output and FG: 500VDC, 25°C, 70%RH) , 10min (between output and CNT: 100VDC, 25°C, 70%RH) |
| Number of Phases | Single-phase |
| Power Factor | (100/200VAC) 0.99/0.95 |
| Rated Output Power (W) | 600 |
| Input Frequency (Hz) | 47~63 |
| Safety Standard | Certification: CSA60950-1, EN60950-1, UL60950-1, CSA62368-1, EN62368-1, UL62368-1, EN50178 Compliant with Electrical Appliance and Material Safety Law |
| Vibration Resistance | 10 to 55 Hz (sweep for 1 minute) 19.6 m/s² constant, 1 hour in each of X, Y, and Z directions |
| Input Current (A) | (100/200VAC) 8.1/3.9 |
| Maximum Output Power (W) | 648 |
| Output Voltage Adjustment Range (V) | 19.2~28.8 |
| Rated Output Voltage (V) | DC24 |
| Overcurrent Protection | 31.4A~ |
| Operating Temperature (°C) | -10 to 71 (-10 to 50/100%, 71/50%) , start-up -40 to -10 |
| M Code | 36847246 |
| Berat (Kg) | 1.3 |
| Tanggal Produk Terdaftar | 15 November 2025 |
| Terakhir Diperbaharui | 02 April 2026 |
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Switching%20Power%20Supply%20HWS%20Series/TDK%20(TDK-Lambda)%20Switching%20Power%20Supply%20HWS%20Series%20HWS600-24%2FHD%201pc/b8S048989404-1.jpg)