TDK (TDK-Lambda) Switching Power Supply HWS Series

Sebelum PPN:
Rp4.399.900 - Rp21.999.900
Spesifikasi
Cooling MethodForced air cooling
FunctionOvervoltage protection, overcurrent protection, remote sensing, remote ON / OFF, parallel operation, series operation, monitoring signal (PF / open collector output) , input instantaneous voltage drop protection (SEMI-F47 compliant / 200 VAC only)
Height (mm)82
Input Frequency (Hz)47~63
Insulation Resistance (MΩ)100min (between output and FG: 500VDC, 25°C, 70%RH) , 10min (between output and CNT: 100VDC, 25°C, 70%RH)
MountingWith chassis (unit)
Number of PhasesSingle-phase
ShapeWith cover
SpecificationROHS directive compliant
Terminal ShapeScrew
Vibration Resistance10 to 55 Hz (sweep for 1 minute) 19.6 m/s² constant, 1 hour in each of X, Y, and Z directions

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan