OMRON Mini Power Relay Plug-In Terminal Type G2R-S G2R-1-SN DC12 1pc
Rp109.900
Persediaan
Spesifikasi Produk
| Model Number | G2R-1-SN DC12 |
|---|---|
| Unit | 1pc |
| Type | Built-in operation indicator (DC coil: green) |
| Length (mm) | 31.5 |
| Coil Rated Voltage (V) | DC12 |
| Height (mm) | 34 |
| Number of Poles | 1 |
| Operating Temperature Range (°C) | -40 to 70 (no condensation or freezing) |
| Protection Class | In a case |
| Series | G2R |
| Contact Configuration | 1c |
| Terminal Shape | Plug-in terminal |
| With or Without Diode | None |
| Power Consumption | About 0.53 |
| Lever Type | Standard type (latching lever) |
| Insulation Resistance (MΩ) | 1000 or more |
| Contact Resistance (miliΩ) | 30 or less (by voltage drop method with 5V DC 1A energization) |
| Operation Indicator | LED |
| Number of Pins | 5 |
| Ambient Humidity to Use (%RH) | 5~85 |
| Return Voltage | More than 15% |
| Mechanical Durability | AC 10 million times or more, DC 20 million times or more (opening and closing frequency 18,000 times/h) |
| Electrical Durability | 100,000 times or more (rated load switching frequency 1800 times / h) |
| Contact Material | Ag alloy |
| Rated Current (mA) | 43.2 |
| Coil Resistance (ohm) | 278 |
| Coil Inductance (H)/Arm. Off | 0.98 |
| M Code | 37613405 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 13 November 2025 |
| Terakhir Diperbaharui | 01 December 2025 |
Informasi Produk
Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
Achieves cadmium-free and lead-free.1-pole 10A, 2-pole 5A general-purpose power relay.
Safety design with coil-contact withstand voltage 5000V and surge withstand voltage 10000V.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan