OMRON Mini Power Relay Plug-In Terminal Type G2R-S (Relai Daya)

Sebelum PPN:
Rp93.900 - Rp239.900
Spesifikasi
Ambient Humidity to Use (%RH)5~85
Contact MaterialAg alloy
Electrical Durability100,000 times or more (rated load switching frequency 1800 times / h)
Insulation Resistance (MΩ)1000 or more
Mechanical DurabilityAC 10 million times or more, DC 20 million times or more (opening and closing frequency 18,000 times/h)
Operating Temperature Range (°C)-40 to 70 (no condensation or freezing)
Protection ClassIn a case
SeriesG2R
Terminal ShapePlug-in terminal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.
After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
Achieves cadmium-free and lead-free.
1-pole 10A, 2-pole 5A general-purpose power relay.
Safety design with coil-contact withstand voltage 5000V and surge withstand voltage 10000V.

Ulasan Produk

Tidak ada ulasan