OMRON Mini Power Relay MY3 MY3 AC100/110 1pc
Rp199.900
Persediaan
Spesifikasi Produk
| Model Number | MY3 AC100/110 |
|---|---|
| Unit | 1pc |
| Coil Rated Voltage (V) | AC100/110 |
| Type | Mini Power Relay |
| Number of Poles | 3 |
| Operating Temperature Range (°C) | -55 to 70 (no condensation or freezing) |
| Protection Class | Closed type (cased) |
| Contact Configuration | 3c |
| Terminal Shape | Plug-in terminal |
| CR Circuit | None |
| With or Without Diode | None |
| Power Consumption | Approx. 0.9 to 1.3 (60Hz) |
| Classification | Standard type |
| Outer Dimensions (WxDxH) (mm) | 21.5 or less x 42.4 or less x 28 or less |
| Insulation Resistance (MΩ) | 100 or more (measured with the DC500V insulation resistance meter at the same location as the withstand voltage) |
| Contact Resistance (miliΩ) | 50 or less (DC5V 1A voltage drop method) |
| Number of Pins | 11 |
| Return Voltage | 30% or more |
| Mechanical Durability | AC 50 million times or more (switching frequency 18,000 times/h), DC 100 million times or more (switching frequency 18,000 times/h) |
| Electrical Durability | More than 500,000 times (rated load, switching frequency 1800 times/h, ambient temperature condition 23°C) |
| Contact Material | Ag |
| Rated Current (mA) | 11.7/12.9(50Hz), 10/11(60Hz) |
| Coil Resistance (ohm) | 3750 |
| Coil Inductance (H)/Arm. Off | 14.54 |
| Maximum Permissible Voltage (V) | 110% of rated voltage |
| M Code | 02492874 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 13 November 2025 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Feature
Eliminates the use of lead and supports environmental protection.Obtained additional VDE standard (Germany) and IMQ standard (Italy).
By changing the color of the AC / DC coil tape, the distinguishability of AC / DC specifications is improved.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan