MILLER ELECTRIC TIG Welder (Mesin Las) 907818002 Dynasty 300, AC/DC, Power Source w/Cooler Power Supply & Running Gear 1unit

#Nomor SKU S048636803
Wishlist
Rp619.999.900
Persediaan

Spesifikasi Produk

Model Number 907818002
Unit 1unit
Plug Type Bare Leads
Overall Width (in) 8.5
Overall Height (in) 34.75
Overall Depth (in) 39.5
Input Frequency (Hz) 50/60
polarity AC/DC
Maximum Amperage (TIG) (A) 300
Maximum Amperage (Stick) (A) 300
Open Circuit Voltage (VDC) 60
Welding Power Source Type CC
Minimum Amperage (TIG) (A) 5
Minimum Amperage (Stick) (A) 5
Power Cord Length (ft) 8
Includes 8 ft Primary Cord; Adjustable Shoulder Strap; Coolmate™ 1.3; Dynasty 300; Small Runner Cart
Process Stick Welding (SMAW); TIG Welding (GTAW); Air Carbon Arc Cutting and Gouging (CAC-A)
Maximum Input Current (A) 300
Rated Output @ Duty Cycle (TIG) (A) 250 @ 20V, 60% (1-Phase); 250 @ 20V, 60% (3-Phase)
Rated Output @ Duty Cycle (Stick) (A) 200 @ 27.2V, 60% (1-Phase); 250 @ 30V, 60% (3-Phase)
Berat (Kg) 25.0
Tanggal Produk Terdaftar 11 November 2025
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Input Voltage (VAC): 208; 220/230/240; 380/400; 460/480; 575/600
- TIG Arc Start Feature: Lift Arc Start; High Frequency Start
- Remote Control: No
- Enhanced Process: Pulsed TIG (GTAW-P)
- Phase: Single-/Three-Phase
- Remote Connection Type: 14-Pin (Miller)
- Pulse Frequency (pulses/s): 0.1 to 500
- Welder Series: Dynasty 300

The Miller Dynasty TIG package comes with a power source and includes an external water cooler with coolant, running gear, a water-cooled TIG torch, a TIG consumables kit, a work cable with clamp, a flow gauge/regulator, a gas hose, and either a wired or wireless foot control. Please see the product detail page for the full list of equipment included with each product. Products listed as "power source with cooler power supply" include a power source with an integrated 120V receptacle for powering an external water cooler. Products listed as "power source only" do not come with the TIG package or cooler power supply.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Feature
Auto-Line Technology; Intuitive Interface LCD Display; Locks and Limits; Pro-Set Feature; Program Memory; QuietPulse; Stick Features; USB Port

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan