UNI-T Digital Battery Tester (Alat Tes Aki) UT673A 1unit

#Nomor SKU S048632454
Wishlist
Rp3.099.900
Persediaan

Spesifikasi Produk

Model Number UT673A
Unit 1unit
Certificates CE, FCC, RoHS
Battery Type Ordinary lead acid battery, AGM flat plate battery, AGM spiral battery, GEL battery, EFB battery
Battery Capacity 3~250Ah
Overvoltage Protection Yes
Reverse Connection Protection Yes
Battery Status Display Yes
Battery Life (Display ON) Yes
Battery Capacity Display Yes
Power None, Powered By External Source
Display 128x64 black and white lattice
Size (mm) 76x22x142
12V Battery Test Yes, Range : 7~16V DC
12V/24V Cranking System Test Yes, Range : 7~30V DC
12V/24V Charging System Test Yes, Range : 7~30V DC
Battery Standard and Range CCA: 40~2000; BCI: 40~2000; CA: 40~2000; MCA: 40~2000; JIS: 26A17~245H52; DIN: 40~1400; IEC: 40~1400; EN: 40~2000; SAE: 40~2000; AH: 3~250AH
A Prompt of Poor Contact Yes
Battery Internal Resistance Display Yes
Berat (Kg) 0.2
Tanggal Produk Terdaftar 10 November 2025
Terakhir Diperbaharui 12 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT673A/UT675A battery testers can be used to analyze the battery health of automobile batteries, suitable for battery capacities from 3Ah to 250Ah. These CE certified testers can rapidly and accurately detect common faults caused by battery. UT675A also includes USB communication and built-in printer for report generation.
 
Models: UT673A, UT675A
Feature
Features of UT673A/UT675A Battery Testers
Certifications: CE, UKCA, FCC
- 12V cranking lead acid battery test
- 12/24V charging or cranking system test
- Display battery capacity, voltage, resistance and life
- Four-termina Kelvin test
- 10 types of battery standards
- Language option (Chinese/English)
- Test without battery disassembly
- LED color indication for test result (UT673A)
- Print on-line and real-time test reports (UT675A)
- USB data transfer (UT675A)

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan