Omega Lubricant Straight Mineral Gear Oil (Minyak Pelumas) Omega 670 SAE90 20L 1pail
Rp28.999.900
Persediaan
Spesifikasi Produk
| Model Number | Omega 670 |
|---|---|
| Unit | 1pail |
| Size (L) | 20 |
| Packaging | Container |
| SAE Grade | SAE90 |
| Berat (Kg) | 20.0 |
| Tanggal Produk Terdaftar | 07 October 2025 |
| Terakhir Diperbaharui | 12 January 2026 |
Informasi Produk
Description
Omega 670 is a 100% PURE paraffinic gear oil, designed for a wide range of gear applications requiring high purity lubricants. This oil is a unique blend of the finest quality paraffinic oil, which has undergone a solvent refining process, mixed with a “hyper-purity” and wax-free mineral base oil for the cylinder, resulting in exceptional lubrication standards, unattainable by ordinary gear oils.
Corrosion Resistant
Omega 670 is corrosion and oxidation resistant. Its saturated and pure nature ensures continuous protection for gear surfaces.
Foam Resistant
Omega 670 is also foam resistant and works non-stop without foaming.
Stronger Membrane
Omega 670 outperforms other so-called 'pure' mineral oils due to its enhanced film strength, which resists wear. It protects gears for longer periods under severe operating conditions.
Working Temperature
Omega 670 performs well at very low temperatures, where conventional oils begin to thicken and increase fluid resistance, which consumes a lot of energy. It also works well at higher temperatures because its structure remains stable. Conventional oils thin out so much that gears quickly wear out and seize.
Religious Standards
The Omega 670 meets and exceeds the standards of the American Gear Manufacturers Association or AGMA, namely:
AGMA 1
AGMA 2
AGMA 3
AGMA 4
AGMA 5
AGMA 6
AGMA 7 comp
AGMA 8 comp
(Lubricant with added COMP, mixed with 3 to 10% animal fat with low acidity or other animal fat!)
Regardless of the space, speed, size, environment, lubrication method, and gear access, Omega 670 delivers exceptionally high viscosity standards that combat surface defects (galing), rippling, pitting, and similar gear problems. Conventional gear oils are unable to handle the high-speed, high-pressure operation of today's gears.
Corrosion Resistant
Omega 670 is corrosion and oxidation resistant. Its saturated and pure nature ensures continuous protection for gear surfaces.
Foam Resistant
Omega 670 is also foam resistant and works non-stop without foaming.
Stronger Membrane
Omega 670 outperforms other so-called 'pure' mineral oils due to its enhanced film strength, which resists wear. It protects gears for longer periods under severe operating conditions.
Working Temperature
Omega 670 performs well at very low temperatures, where conventional oils begin to thicken and increase fluid resistance, which consumes a lot of energy. It also works well at higher temperatures because its structure remains stable. Conventional oils thin out so much that gears quickly wear out and seize.
Religious Standards
The Omega 670 meets and exceeds the standards of the American Gear Manufacturers Association or AGMA, namely:
AGMA 1
AGMA 2
AGMA 3
AGMA 4
AGMA 5
AGMA 6
AGMA 7 comp
AGMA 8 comp
(Lubricant with added COMP, mixed with 3 to 10% animal fat with low acidity or other animal fat!)
Regardless of the space, speed, size, environment, lubrication method, and gear access, Omega 670 delivers exceptionally high viscosity standards that combat surface defects (galing), rippling, pitting, and similar gear problems. Conventional gear oils are unable to handle the high-speed, high-pressure operation of today's gears.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Omega%20Lubricant%20Straight%20Mineral%20Gear%20Oil%20(Minyak%20Pelumas)%20Omega%20670%20SAE90%2020L%201pail/hoS048243636-1.jpg)