Omega Automotive Lubricant Straight Mineral Gear Oil (Cairan Pelumas)

Sebelum PPN:
Rp7.999.900 - Rp28.999.900
Spesifikasi
PackagingContainer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omega 670 is a 100% PURE paraffinic gear oil, designed for a wide range of gear applications requiring high purity lubricants. This oil is a unique blend of the finest quality paraffinic oil, which has undergone a solvent refining process, mixed with a “hyper-purity” and wax-free mineral base oil for the cylinder, resulting in exceptional lubrication standards, unattainable by ordinary gear oils.
 
Corrosion Resistant
Omega 670 is corrosion and oxidation resistant. Its saturated and pure nature ensures continuous protection for gear surfaces.
 
Foam Resistant
Omega 670 is also foam resistant and works non-stop without foaming.
 
Stronger Membrane
Omega 670 outperforms other so-called 'pure' mineral oils due to its enhanced film strength, which resists wear. It protects gears for longer periods under severe operating conditions.
 
Working Temperature
Omega 670 performs well at very low temperatures, where conventional oils begin to thicken and increase fluid resistance, which consumes a lot of energy. It also works well at higher temperatures because its structure remains stable. Conventional oils thin out so much that gears quickly wear out and seize.
 
Religious Standards
The Omega 670 meets and exceeds the standards of the American Gear Manufacturers Association or AGMA, namely:
AGMA 1
AGMA 2
AGMA 3
AGMA 4
AGMA 5
AGMA 6
AGMA 7 comp
AGMA 8 comp

(Lubricant with added COMP, mixed with 3 to 10% animal fat with low acidity or other animal fat!)
Regardless of the space, speed, size, environment, lubrication method, and gear access, Omega 670 delivers exceptionally high viscosity standards that combat surface defects (galing), rippling, pitting, and similar gear problems. Conventional gear oils are unable to handle the high-speed, high-pressure operation of today's gears.

Ulasan Produk

Tidak ada ulasan