Omega Seize-Stop Grease Omega 099 5kg 1pail

#Nomor SKU S048243582
Wishlist
Rp26.999.900
Persediaan

Spesifikasi Produk

Model Number Omega 099
Unit 1pail
Size (kg) 5
Packaging Container
Berat (Kg) 5.0
Tanggal Produk Terdaftar 07 October 2025
Terakhir Diperbaharui 07 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omega 99 is a metal-preserving lubricant that is acid-resistant, water-resistant, alkali-resistant, and high-temperature resistant. Omega 99 prevents metal jamming and facilitates equipment disassembly for maintenance.
 
Thread Lubricant
Omega 99 is also a state-of-the-art thread lubricant, forming a durable protective layer against oxidation and all its corrosive effects that are like 'metal cancer'.
 
As An Opening Ingredient
Omega 99 contains active zyglots that can remove existing corrosion and rust formations, leaving metal surfaces looking new. Omega 99 can be used as an opener for various components and fasteners that are stuck due to rust.
 
Metal Powder
Omega 99 contains micronized metal powders that can seal pits and corrosion. This ability not only protects but also repairs metal surfaces.
 
'Magnetiferrous' Materials
Omega 99 contains synergistic ferrous diesenitic materials that form a sequential network with hydrocarbonate materials, and become highly active when exposed to oxide molecules (which cause corrosion and rust). Rapid disintegration then occurs, where the oxides become neutral and then "dissolve." This, in turn, forms safe hydrogen oxides, some of which evaporate and some are "washed away," leaving the metal surface sterile and corrosion-free.
 
Strong Physical Properties
Omega 99 provides long-term protection and facilitates the removal of parts stuck due to oxidation. Omega 99 forms a smooth, yet strong film that protects the metal beneath.
Common solvents used to loosen stuck components often cause more damage to the component and surrounding areas than they do to loosen or remove them. Omega 99 is completely safe and will not damage or corrode, making it difficult to remove stuck components.
 
Non-Toxic
Omega 99 is non-toxic and safe for use in both open and closed areas.
 
Long-Term Protection
Omega 99 provides long-term protection, and will not deplete or evaporate.

Seeping Power
Omega 99 has unmatched penetration power. This lubricant not only penetrates heavily corroded areas and releases stuck components, but it also penetrates into the fine pores of metal surfaces and prevents secondary corrosion, thus preventing rust and preventing component jamming.
 
Working Temperature Range
Omega 99 remains stable in the temperature range between -130°C to 1093°C (or -200°F to 2000°F), making this lubricant suitable for 99% of the working conditions of any machine or equipment.
Use
Easy Application
Omega 99 can be used on almost any part. This lubricant releases and protects nuts, bolts, studs, gaskets, washers, spark plugs, pipe joints, steam pipes, and liquid lines.
 
Application
It is recommended that Omega 99 be used on machine components and parts BEFORE rust cancer occurs, for example on equipment such as conveyors, carriers, generators, scaffolding, lifts, cranes and winches, cable connections, embedded bolts, turbines and crankpins, bearings and tracers, cams and lifters, connections and fittings, and other equipment that are easily attacked by corrosion.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan