Omega Extreme Heat Resistant Grease Omega 33 NLGI #2 15kg 1pail
Rp55.999.900
Persediaan
Spesifikasi Produk
| Model Number | Omega 33 |
|---|---|
| Unit | 1pail |
| Size (kg) | 15 |
| Packaging | Container |
| NLGI Grade | #2 |
| Berat (Kg) | 15.0 |
| Tanggal Produk Terdaftar | 07 October 2025 |
| Terakhir Diperbaharui | 07 October 2025 |
Informasi Produk
Description
Omega 33 is a special synthetic diester blend with a very high flash point. Additives, including the unique megalite enhancer, ensure resistance to very high temperatures, up to 315°C [600°F] [and for short intervals above that]. A viscosity improver using a 'hybrid polymer' has been developed to extend the service life of this lubricant.
Omega 33 is a completely new lubricant [revolutionary lubricant], meaning it is the first lubricant to utilize the capillary system to form a lubricating film. This means Inui lubricants remain stable even over temperature fluctuations, a major obstacle faced by all conventional greases. Omega 33's high-temperature resistance is nearly double that of conventional greases.
Special Network Protection
Omega 33 consists of a protective layer of fine fibers formed from a loose material called carbonitic black. This material keeps the lubricant structure/network static during operation at very high temperatures by forming a protective layer in the form of an outer skin that cannot be damaged and cannot be penetrated.
Reliability=
After application, Omega 33 stays in place. Its unique design allows it to form a heat-resistant outer layer, while the inner lubricant continues to work in extremely hot conditions.
Equipment Becomes More Durable
By using Omega 33, all equipment that works with high temperatures usually lasts much longer, and can work without maintenance for a longer period.
Omega 33 is a completely new lubricant [revolutionary lubricant], meaning it is the first lubricant to utilize the capillary system to form a lubricating film. This means Inui lubricants remain stable even over temperature fluctuations, a major obstacle faced by all conventional greases. Omega 33's high-temperature resistance is nearly double that of conventional greases.
Special Network Protection
Omega 33 consists of a protective layer of fine fibers formed from a loose material called carbonitic black. This material keeps the lubricant structure/network static during operation at very high temperatures by forming a protective layer in the form of an outer skin that cannot be damaged and cannot be penetrated.
Reliability=
After application, Omega 33 stays in place. Its unique design allows it to form a heat-resistant outer layer, while the inner lubricant continues to work in extremely hot conditions.
Equipment Becomes More Durable
By using Omega 33, all equipment that works with high temperatures usually lasts much longer, and can work without maintenance for a longer period.
Use
Essentially, Omega 33 is a high-temperature lubricant, designed for a wide range of high-temperature applications. Furnaces and ovens, food processing, steam pumps, babbitt bearings, power tools, casting machines and equipment, autoclaves, chemical processing, laboratory work, surgical equipment sterilization – there's almost no high temperature Omega 33 can handle.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Omega%20Extreme%20Heat%20Resistant%20Grease/Omega%20Extreme%20Heat%20Resistant%20Grease%20Omega%2033%20NLGI%20%232%2015kg%201pail/7xS048243285-1.jpg)