Wipcool Oil Charging Pump R6 1pc

#Nomor SKU S048238939
Wishlist
Rp6.999.900
Persediaan

Spesifikasi Produk

Model Number R6
Unit 1pc
Voltage (V/Hz) 230/50-60 or 100-120/50-60
Motor Power (HP) 3/4
Maximum Flow Rate (L/hour) 350
Maximum Pump to Against Pressure (bar) 25
Maximum Pump to Against Pressure (psi) 362
Hose Connection (inch) 1/4 & 3/8 SAE
Berat (Kg) 7.8
Tanggal Produk Terdaftar 03 October 2025
Terakhir Diperbaharui 22 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
R6 is a heavy-duty refrigeration oil transfer pump which is ideal for charging compressor oil into large HVAC systems. With a 3/4 HP electric motor directly coupled to a high displacement gear pump, the different viscosity oil(even the high viscosity in low temperature) can be pumped into your system even while in operation.

Built-in thermal-overload protector for effectively preventing overloaded and a ball-type check valve is installed inside of the pump to prevent oil or refrigerant from flowing back in case of a power failure or breakdown. Keep the system in safety situation. In addition, a overhead pressure gauge installed to make the easy reading the exact operation pressure. So R6 is a ultimate solution for refrigeration oil charging.
Feature
Strong Power,Easy Charging,
Strong power,easy charging under large back pressure
Patent mechanism ,ensure easy charging under low temperature
Configurate of pressure relief protection,ensure safty operation
Built-in thermal protection device, effectively prevent overloading

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait