TANIZAWA Lightweight Transparent Visor and Shield Helmet ST#01230VJ-SH Green (V-3) Visor Color Blue (B-01) 1pc

#Nomor SKU S048235631
Wishlist
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number ST#01230VJ-SH
Unit 1pc
Chin Strap Material Synthetic Fiber
Hat Body Material ABS
Interior Material Polyethylene
Shock Resistance Yes
Shielding Yes
Cap Body Color Blue (B-01)
Head Circumference (cm) 53 to 63
Insert Name Possible
Purpose of Helmet For flying and falling objects For crash protection
Visor color Green (V-3)
M Code 63860949
Berat (Kg) 0.5
Tanggal Produk Terdaftar 01 October 2025
Terakhir Diperbaharui 07 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- If the product has been subjected to a large impact even once, do not use it even if there is no visible damage.
- Since it has not passed the electrical inspection, please do not use it for electrical work, etc.
- Please read the included instruction manual carefully before use.
Feature
Because it is equipped with a special interior (support block, block liner), the height of the helmet is lower than before.
It is expected that the number of times you hit your head when working in tight spaces will be dramatically reduced.
It is much lighter than previous models, and the center of gravity of the hat is aligned with the center of gravity of the human body, reducing strain on the neck when worn for long periods of time.
By eliminating the impact absorbing liner made of polystyrene foam, the breathability inside the helmet has been dramatically improved. Even if you sweat, you can wash the entire helmet with water without worrying about the interior, so you can keep the helmet clean.
The interior lining (support block/block liner) installed inside the helmet body exhibits impact absorbing performance equal to or greater than that of impact absorbing liners made of polystyrene foam, and has been certified for "protection against flying falling objects and falls."
The grooved structure prevents rain from dripping during rainy weather, and is also resistant to pressure from the sides.
The eaves are semi-transparent, so visibility is good even when working upwards.
It has a built-in shield that can be pulled out when performing tasks that require eye protection, and can be stored inside the helmet when not in use.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan