TANIZAWA Lightweight Transparent Visor and Shield Helmet

Sebelum PPN:
Rp1.699.900 - Rp1.999.900
Spesifikasi
Chin Strap MaterialSynthetic Fiber
Hat Body MaterialABS
Head Circumference (cm)53 to 63
Insert NamePossible
Interior MaterialPolyethylene
Purpose of HelmetFor flying and falling objects For crash protection
ShieldingYes
Shock ResistanceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- If the product has been subjected to a large impact even once, do not use it even if there is no visible damage.
- Since it has not passed the electrical inspection, please do not use it for electrical work, etc.
- Please read the included instruction manual carefully before use.
Feature
Because it is equipped with a special interior (support block, block liner), the height of the helmet is lower than before.
It is expected that the number of times you hit your head when working in tight spaces will be dramatically reduced.
It is much lighter than previous models, and the center of gravity of the hat is aligned with the center of gravity of the human body, reducing strain on the neck when worn for long periods of time.
By eliminating the impact absorbing liner made of polystyrene foam, the breathability inside the helmet has been dramatically improved. Even if you sweat, you can wash the entire helmet with water without worrying about the interior, so you can keep the helmet clean.
The interior lining (support block/block liner) installed inside the helmet body exhibits impact absorbing performance equal to or greater than that of impact absorbing liners made of polystyrene foam, and has been certified for "protection against flying falling objects and falls."
The grooved structure prevents rain from dripping during rainy weather, and is also resistant to pressure from the sides.
The eaves are semi-transparent, so visibility is good even when working upwards.
It has a built-in shield that can be pulled out when performing tasks that require eye protection, and can be stored inside the helmet when not in use.

Ulasan Produk

Tidak ada ulasan