Husqvarna Gergaji Mesin 120 Mark II with H37 Chain 14inch 1unit
Rp3.999.900
Persediaan
Spesifikasi Produk
| Model Number | 120 Mark II |
|---|---|
| Unit | 1unit |
| Cylinder Displacement (cm³) | 38 |
| Pitch (inch) | 3/8 mini |
| Chain Type | H37 |
| Bar Length (cm) | 35 |
| Bar Length (inch) | 14 |
| Chain Speed at Maximum Power (m/s) | 16.8 |
| Output Shaft Power (kW) | 1.4 |
| Recommended Bar Length Minimum (cm) | 14 |
| Recommended Bar Length Maximum (cm) | 45 |
| Exhaust Emissions (CO₂ EU V) (g/kWh) | 957 |
| Equivalent Vibration Level (ahv, eq) Front Handle (m/s²) | 2.1 |
| Equivalent Vibration Level (ahv, eq) Rear Handle (m/s²) | 2.7 |
| Sound Pressure Level at Operators Ear (dB(A)) | 100.7 |
| Sound Power Level, Guaranteed (LWA) (dB(A)) | 113 |
| Berat (Kg) | 4.8 |
| Tanggal Produk Terdaftar | 27 September 2025 |
| Terakhir Diperbaharui | 29 September 2025 |
Informasi Produk
Description
All-round chainsaw for effortless cutting and felling
Easy to use, all-round chainsaw for homeowners. Thanks to sufficient cutting performance the saw makes light work of cutting firewood, light felling or limbing. Features X-Torq® engine technology for low emissions and Air Injection that keeps the filter clean. Low kickback cutting equipment for increased safety.
Included
Nose type Sprocket nose
Spikes Enclosed
Chain type H37
Bar length (inch) 14 in
Easy to use, all-round chainsaw for homeowners. Thanks to sufficient cutting performance the saw makes light work of cutting firewood, light felling or limbing. Features X-Torq® engine technology for low emissions and Air Injection that keeps the filter clean. Low kickback cutting equipment for increased safety.
Included
Nose type Sprocket nose
Spikes Enclosed
Chain type H37
Bar length (inch) 14 in
Feature
Air InjectionCentrifugal air cleaning system for reduced wear and longer operating time between filter cleanings.
Powerful and Efficient X-TORQ Engine
Our X-TORQ engines deliver great power and torque thanks to highly efficient combustion.
Separate Choke/Stop Switch Controls
Stop switch automatically resets when the choke is pulled out to help prevent accidental flooding
LowVib
Effective anti-vibration dampeners absorb vibration, sparing the user's arms and hands.
Quick Start with Air Purge
Air purge removes air from carburetor and fuel system for easy starting
Inertia chain brake
Effective inertia-activated chain brake.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan