Ikaseal Silicone Sealant MS1022LM (Lem Kaca) Sosis Black 1pc

Rp87.900
Persediaan

Spesifikasi Produk

Unit 1pc
Size (ml) 600
Color Black
Appearance Thixotropic Paste
Curing Mechanism Moisture - Curing
Tack-free Time (minute) ≤45
Application Temperature (°C) 5 to 40
Service Temperature Range (°C) -40 to 90, for short period up to 120
Tensile Strength (MPa) 1.8
Elongation at Break (%) 450
Packaging Sausage Package
Chemical Nature Hybrid Silyl Modified Polyether
Min. Joint Dimensions (mm) 6x6
Joint Movement Class 50
Berat (Kg) 0.6
Tanggal Produk Terdaftar 25 September 2025
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IKASEAL MS 1022 LM is a modified silicone sealant, developed with the advanced Silyl Terminated Polyether Technology. This new Japan hybrid technology combines the unique advantages of both silicone and polyurethane sealants, which makes it standout among all existing construction sealants.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
-One Component
-Low Modulus
-Neutral Cure
-Paintable
-Environmental Friendly
-Isocyanate Free
-Solvent Free
-Durable
-Non-Shrinking
-Non-Slumping
-Non-Bleeding
-Primerless Adhesion
-Weather Resistance
-PVA Free
-Anti-Fungus
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait