Ikaseal Silicone Sealant MS1022LM (Lem Silikon)

Sebelum PPN:
Rp109.900
Spesifikasi
AppearanceThixotropic Paste
Application Temperature (°C)5 to 40
Chemical NatureHybrid Silyl Modified Polyether
Curing MechanismMoisture - Curing
Elongation at Break (%)450
Joint MovementClass 50
Min. Joint Dimensions (mm)6x6
PackagingSausage Package
Service Temperature Range (°C)-40 to 90, for short period up to 120
Size (ml)600
Tack-free Time (minute)≤45
Tensile Strength (MPa)1.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IKASEAL MS 1022 LM is a modified silicone sealant, developed with the advanced Silyl Terminated Polyether Technology. This new Japan hybrid technology combines the unique advantages of both silicone and polyurethane sealants, which makes it standout among all existing construction sealants.
Feature
-One Component
-Low Modulus
-Neutral Cure
-Paintable
-Environmental Friendly
-Isocyanate Free
-Solvent Free
-Durable
-Non-Shrinking
-Non-Slumping
-Non-Bleeding
-Primerless Adhesion
-Weather Resistance
-PVA Free
-Anti-Fungus

Ulasan Produk

Tidak ada ulasan

Halaman Terkait